Buy more than* S$200* and get FREE SHIPPING

Engine Chainsaw

4.50 (8)
Saw Chain
OREGON-91VX-52E
Ignition Plug
NGK BPMR7A
Oilingm System
Automatic
Engine Type
Air-cooled 2 cycle gasoline engine
Oil Tank (L)
0.16
Fuel Tank Capacity (L)
0.23
Noise Level (dB)
110
Effective Cutting Length (mm)
About 350
Fuel
Lubricating oil mixed gasoline
Displacement Volume (mL)
25.4
Specification
Guide bar / OREGON made 140SDEA041
Accessories
T-wrench, Allen wrench (4mm), flathead screwdriver, round file (diameter 4mm), mixed gasoline container, saw chain cover, spike cover
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GCS-355 40411761 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Selection of standing trees in the garden
4
From Japan
On 2015-05-05 07:22:18
I think that it is light and easy to use. Just making it looks good for the price. I am concerned about durability. I think that it is practical for things that are used less frequently.
This review is about item#40411761.
Pruning of standing trees
5
From Japan
On 2014-12-11 15:43:02
It is a very cost effective product. The feeling I have is also unexpectedly light, and you can cut off heavy branches as much as possible.
This review is about item#40411761.
I am using it to organize logs (cut branches etc.).
5
From Japan
On 2014-09-27 09:30:00
Organizing the twigs was done with a saw so it gained much more efficiency. It is useful if there are things of even smaller size.
This review is about item#40411761.
Pruning of the garden tree
5
From Japan
On 2014-07-26 23:27:32
I bought it because I was cheap so I am satisfied because the engine is easy to hang, and more work than climbing up the tree is the best.
This review is about item#40411761.
Logging of trees at home
4
From Japan
On 2014-05-05 13:58:15
I think that we can cope well with logging of small diameter plantings such as trees at home and twigs at work place. The consumption of fuel and oil is more than I thought, but this seems to be somewhat improved if I grasp the tension condition of the chain and grasp the tips of the accelerator work. The question is, how long is the consumable goods, and whether it will be available soon? Anyway, I felt that I could use it enough for the price.
This review is about item#40411761.
Caring for the garden tree
3
From Japan
On 2013-10-03 11:13:45
Release and restoration of the safety lever of the chain is a bit hard.
This review is about item#40411761.
I use it for logging work
5
From Japan
On 2013-03-25 18:25:52
I think that it is good for dividing the price, yet I do not know how durability is with one time use?
This review is about item#40411761.
Pruned firewood cutting sub model
5
From Japan
On 2012-10-07 22:51:26
Because it seems to be able to use for price, it purchased It seems to be uneasy to repeat the joint part and disassembly and assembling when it sees well, but the chain unit is also Oregon, the work itself is comfortable, the idling is stable and the rise is also straightforward Since the displacement is 25 cc, the handling can be used comfortably in order to cut down a complicated tree, since logs of 20 to 30 cm have not been going straight, there are writing on other sites, but because of the large displacement, it is troublesome to use them properly I do not feel any inconvenience even if I picked it up as it is, I have used only about 5 hours, but I am thinking that this is a good shopping because the sprocket is not worn out
This review is about item#40411761.