Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

355mm High Speed Cut Off Machine

4.50 (4)
Maximum Cutting Diameter (phi mm)
120
Cutting Width (mm)
H60, 3-stage / W185 x H65, 2 stage / W150 x (square timber maximum cutting width) first stage / W220 x H60
Rated Time (minutes)
30
Grinding Wheel Hole Diameter (phi mm)
25.4
Grinding Wheel Thickness (mm)
4 or less
Grinding Wheel Diameter (phi mm)
355
Maximum Peripheral Speed
72m/s
Power Cord (m)
2.5(VCTF2x2.0mm2 )
Power Consumption (W)
1450
Power (V)
AC100(50/60Hz)
Current (A)
15
Shaft Diameter (phi mm)
25.4
Accessories
X1 unit wrench, 355x1 sheet golden eggs
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KZ-355 40380882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Use it for your own DIY work.
4
From Japan
On 2015-02-01 15:37:43
From the price side, although there was some uneasiness until reaching, it is a product with extremely high cost performance without problems concerning any use.
This review is about item#40380882.
75 * 3.2 Square Pie 50 * 4.5 Angle
4
From Japan
On 2014-11-17 22:13:28
75 * 3.2 It is enough if it is about a square pie. Although vibration is a little worrisome, it is not enough to use it frequently, so it is enough if it is a small steel material.
This review is about item#40380882.
Cutting of steel
5
From Japan
On 2014-10-15 13:06:42
I think that it is cheap and easy to use.
This review is about item#40380882.
Cutting of 3.2 mm steel plate formation.
5
From Japan
On 2014-05-01 14:49:01
It is very satisfying if you can attach another board in spare.
This review is about item#40380882.