Buy more than* S$200* and get FREE SHIPPING

Cool Sheet, For Trucks

4.20 (5)
Purpose
Truck bed covers
Tensile Strength (N/cm)
(Vertical)1026/5, (Horizontal) 1029/5
Grommet Pitch (cm)
40 - 60
Tear Strength (N)
(Vertical) 135, (Horizontal) 161
Material
Polyethylene + Aluminum vapor deposition sheet
Accessories
Band 10 pieces
...see all>
Product Options
ADD TO CART
Dimensions (Width x Length) (m) Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width x Length) (m) Compatible Vehicle Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.74x2.1 Light truck 1PC 1 B-15 37681691 60.99 SGD
Shipped after 2018-04-23
2.30x3.5 1 - 2t 1PC 1 B-16 37681707 129.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Protecting the truck bed
5
From Japan
On 2017-05-07 18:58:42
Size and thickness There was no problem at all. Thank you very much.
This review is about item#37681691.
Use for track
2
From Japan
On 2016-02-12 13:02:00
I think that the commodity itself is suitable for the price, but the attached band comes with the number of eyelets, or I think that it is better to specify the number of not only the pitch of the eyelet but also on the item description If you also want to use it on the front side Because I think.
This review is about item#37681707.
Used as a heat shield sheet for paint cans in places with less shadows in the summer.
5
From Japan
On 2014-06-11 17:00:44
I have been searching for it so it's handy. As a light truck seat, people around me are dazzling, but luggage on light trucks is good not to get hot. Just a small hole is easier than a regular seat, so rain leaks. Depending on various contrivances, it will be useful if there is this one in summer. Heat shielding seat cover of harvested vegetables · When placed outside the summer, it covers overheated products that are hot. There is no electricity when shooting a picture, there is an effect to shoot in a place that is a little dark, it is a fun item to try using ingenuity.
This review is about item#37681691.
Food insulation
5
From Japan
On 2013-11-07 14:06:09
I bought it to avoid temperature rise such as direct sunlight, it is more effective than I thought and it is saved.
This review is about item#37681691.
Used as a seat of the truck bed
4
From Japan
On 2012-07-18 15:25:30
I am satisfied with the product, but there are some discontent points in the feeling of use. Unlike regular truck seat, it is hard. There is no problem in keeping it on the loading platform, but I think that you feel stuck when you spread or collapse it. Because it's light weight, it seems to be more rattled than a normal truck seat when running. However, I think that I am satisfied with respect to heat shielding and light shielding.

Related Products