Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push-Button Armband

4.00 (8)
Caution
Forms for insertion are not included.
Main Part Dimension (mm)
Vertical 100 x horizontal 410
Dimension (mm)
(Paper insert part) length 85 x width 300
Material
Vinyl
Specification
Safety pins and button closure
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1Pack(5Sheet) 1 - 38264694 17.99 SGD
Shipped after 2018-06-25
White 1Pack(5Sheet) 1 - 38264703 17.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
On site work
5
From Japan
On 2016-07-16 16:38:35
When it is a paper-in system, we installed a sheet letter because it was soiled and dirty in the rainy weather. I am happy that it will be a little cheaper.
This review is about item#38264703.
Electrical construction
4
From Japan
On 2016-07-12 17:52:37
I like the place where paper can be inserted.
This review is about item#38264703.
Tenant construction in a compound building
5
From Japan
On 2015-11-02 21:25:17
Anyway it was early to be delivered and it was very helpful
This review is about item#38264694.
Electrical construction
4
From Japan
On 2015-10-20 17:00:00
It is better to detach than the Velcro tape type. I think it can not be helped because of the nature of the material, but it is easy to degrade, the place to bend breaks. I am happy if it is a lower price.
This review is about item#38264703.
It is used to identify workers at the construction site.
4
From Japan
On 2013-08-01 13:19:30
It's very convenient because it has a pocket that allows you to insert paper into the armband from above. However, as there is no lid on the pocket to be inserted from the top, it may be easy for rain and dust to enter.
This review is about item#38264703.
Public works (building renovation)
3
From Japan
On 2013-04-18 14:18:06
As I have purchased before, the product itself is also very common, so I do not have any special impressions.
This review is about item#38264703.
Construction site
4
From Japan
On 2012-03-06 10:01:39
It was good that it seems to be stronger than I thought. It does not compare with 100 yen shop.
This review is about item#38264694.
On-site patrol
3
From Japan
On 2012-01-31 12:49:05
It is easy to handle.
This review is about item#38264703.

Related Products