Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spark H4u Thick Halogen Bulb

2.50 (6)
Color Temperature (K)
5300
Rated Voltage (V)
12
Rated Power (W)
60/80 (140/180 class brightness)
Type
H4u
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 YS-30 37682784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
Headlight ball exchange
4
From Japan
On 2017-01-05 17:14:34
I use it without problems, but the number of W is so big that I can worry about the harness if I can spend a lot of time
This review is about item#37682784.
Light tiger's headlight
5
From Japan
On 2015-09-13 13:04:17
It is very bright and satisfying product.
This review is about item#37682784.
Component replacement
1
From Japan
On 2015-06-22 09:13:58
Although it is certainly bright when installed, I thought that it would be okay because I had quite a fever. After 2 or 3 days, I tried to remove the valve to check and check it ... but the coupler melted by heat and the terminal of the valve also got out. If I used it a little more ... I critched it. Used in TCR 20W.
This review is about item#37682784.
Automotive head lamp
1
From Japan
On 2015-06-17 23:12:05
The low beam does not light up without a week.
This review is about item#37682784.
Replacing the headlamp
3
From Japan
On 2013-09-09 17:12:39
Before turning on the light, the inside of the headlight makes blue, but when it lights up, it feels like it got slightly blue and somewhat darker than normal. Well it's not cost effective because the price is price.
This review is about item#37682784.
Headlight ball exchange
1
From Japan
On 2012-09-22 18:35:44
Although it has become a vehicle inspection correspondence, it can not pass the head light inspection because of the lack of light intensity. Is it supposed to correspond to the vehicle inspection after confirming with the manufacturer? It is a vehicle with plastic lenses in mini vehicles.
This review is about item#37682784.

Related Products