Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pliers for Thin Wire Electric

4.11 (9)
Purpose
Small diameter wires (less than 0.3square) exclusive
Material (Grip)
Elastic vinyl chloride
Material (Body)
S50C Carbon steel
Overall Length (mm)
About 160
Compatible
0.1 - 0.3mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1431 37682793 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Installation of electrical equipment
3
From Japan
On 2017-11-18 21:12:10
It is excellent in cost performance, it is a good enough to withstand use by professionals, so it can be used with confidence. The grip slip stoppage is a little loose,
This review is about item#37682793.
Wiring work
4
From Japan
On 2016-01-15 22:30:10
It was cheap and good goods looking for electric wire pliers for fine wire.
This review is about item#37682793.
To coupler wiring work.
5
From Japan
On 2015-04-26 20:10:38
If it is an ordinary electric bench pliers, it is too large to be used, this pliers can work smoothly.
This review is about item#37682793.
Crimp style of connector terminal
3
From Japan
On 2015-03-23 18:47:26
I can use it properly for price.
This review is about item#37682793.
Connect the sensor lead wires with terminals and crimp connectors. Work is difficult due to small terminals. Is not it easy to do with this pliers
5
From Japan
On 2014-11-04 22:08:23
The crimping work of the terminal improved well. It seems like the use of tools.
This review is about item#37682793.
Power supply for LED wiring
4
From Japan
On 2014-08-20 13:19:54
Because it is not kind and expensive compared with general electric crimping pliers, I want a low price version with the MONOTARO brand. However, there is only a thin wire only and the construction quality surely rises.
This review is about item#37682793.
For bike harness processing
5
From Japan
On 2013-09-21 08:33:13
I bought it for harness processing of the motorbike. Since it is a small terminal with a thin wire, it is essential for reliable crimping. Because it is not a high thing, there are no losses.
This review is about item#37682793.
Peeling thin wire
5
From Japan
On 2013-08-11 15:51:11
Because it is a stripper that matches the wire material, it comes in handy without failure. However, since the tool of this hand is expensive, I am glad if there is a low price version on the MONOTARO brand.
This review is about item#37682793.
For cars
3
From Japan
On 2013-05-29 18:07:24
Depending on the type of contact, you need to put it right at right angle. You can not crimp it well unless you put too much strength. Just because the price is reasonable and I can crimp it somehow I think that there is no problem to use it occasionally.
This review is about item#37682793.

Related Products