Buy more than* S$200* and get FREE SHIPPING

Tube Fuse Set

5.00 (3)
Dimension (mm)
30x6.5
Set Contents
5, 10, 15, 20A (1 each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 1562 37682811 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Purchase as spare
5
From Japan
On 2018-01-23 18:03:43
Tube fuse is not used much, but for the time being, I bought it as a spare. I think letters are easy to see and no problem.
This review is about item#37682811.
Maintenance, Repair
5
From Japan
On 2016-11-08 14:39:30
If you use only one for repair, it is convenient to have a place to deal with cheaply even in small quantities.
This review is about item#37682811.
To exchange electric appliances
5
From Japan
On 2014-05-12 09:25:08
It is cheap and will be saved because it will be delivered
This review is about item#37682811.

Related Products