Buy more than* S$200* and get FREE SHIPPING

Mini Tube Fuse Set

4.60 (5)
Dimension (mm)
20x5.2
Set Contents
0.5, 1, 3, 5A (1 each)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 1568 37682827 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Container fluorescent fuse
5
From Japan
On 2015-11-26 20:11:28
There was no problem.
This review is about item#37682827.
Change fuse
5
From Japan
On 2015-04-01 11:56:03
I am relieved that there are various variations of ampere.
This review is about item#37682827.
Repair of electrical equipment
5
From Japan
On 2014-01-28 09:18:30
Since we do not deal with tube fuse at nearby home center, we bought it collectively with other products. Quality was also no problem.
This review is about item#37682827.
Equipment protection in wiring
3
From Japan
On 2013-11-04 08:47:50
Used without trouble in equipment connection by inserting in the short socket of fuse blown, use 01 · 1 fuse tube in set product in the past, but because there is no opportunity in the current situation due to product level up etc, unnecessary It seems, if possible we would like a unified set of 3 and 5 amperes.
This review is about item#37682827.
Machine parts
5
From Japan
On 2013-09-20 19:02:12
It fits
This review is about item#37682827.

Related Products