Buy more than* S$200* and get FREE SHIPPING

Electronic Buzzer

4.50 (6)
Sound Pressure Level (dB)
90
Consumption Electric Current (mA)
50
Cord Length (mm)
95 (0.5sq equivalent)
Cycle(Hz)
(Oscillation) 3100 +/-300
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1868 37682845 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Used to assist the back buzzer of passenger cars
4
From Japan
On 2014-12-09 17:32:23
Of course, it is equipped from the beginning. However, it is hard to hear in noisy places, so I attached it as an aid. The wiring is simple, but the buzzer sound does not increase or decrease constantly. Considering the price is enough. Try it.
This review is about item#37682845.
For warning sound of work machine
5
From Japan
On 2014-03-27 11:54:02
The volume was great better than I thought.
This review is about item#37682845.
As a blinker - buzzer -
3
From Japan
On 2013-09-28 13:27:41
There is no problem with use, wiring is too thin.
This review is about item#37682845.
Equipped in battery less trial bike
5
From Japan
On 2013-08-05 22:26:15
I think that it is compact, lightweight and volume good product.
This review is about item#37682845.
To warn of forklift speed control
5
From Japan
On 2013-07-09 08:24:16
The volume is also sufficient. I am worried about durability because the wiring is thin. I appreciate the sound flashing.
This review is about item#37682845.
Forget to turn off the light
5
From Japan
On 2013-02-02 01:36:36
Although it is very satisfying with the item price, the package is a 12V exclusive product in the photo of a passenger car but the category is a truck exclusive electric item · · · meaningless · · · meaning is not understood · categorical special discount system is ruined It is unpleasant at the stage of purchase procedure Discrimination of categories I want to improve such as duplicating difficult things
This review is about item#37682845.

Related Products