Buy more than* S$200* and get FREE SHIPPING

150 Type Glove, Valve Angle, CA Series

5.00 (2)
Material (packing)
Non-asbestos
Material (bonnet)
C3771BE
Material (body)
CAC
Material (disk)
CAC
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Dimensions S1 (mm) Material (stem) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Dimensions S1 (mm) Material (stem) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 Rc3/4 70 41337 93 34 Screw 35 Dezincification resistant brass bar 1PC 1 CA 37687431 38.99 SGD
Shipped after 2018-01-26
8 Rc1/4 50 1/4 66 21 Screwing 20 Dezincification brass rod 1PC 1 CA 37687404 24.99 SGD
Shipped after 2018-01-25
- Rc1/2 60 1/2 79 28 Screwing 28 Dezincification brass rod 1PC 1 CA 37687422 29.99 SGD
Shipped after 2018-01-25
- Rc3/8 50 3/8 68 24 Screwing 23 Dezincification brass rod 1PC 1 CA 37687413 24.99 SGD
Shipped after 2018-01-25
25 Rc1 80 1 104 40 Screwing 43 Dezincification brass rod 1PC 1 CA 37687447 63.99 SGD
Shipped after 2018-01-25
32 Rc11/4 90 1 1/4 127 47 Screwing 52 Dezincification brass rod 1PC 1 CA 37687456 91.99 SGD
Shipped after 2018-01-25
40 Rc11/2 100 1 1/2 145 52 Screwing 59 Dezincification brass rod 1PC 1 CA 37687465 119.99 SGD
Shipped after 2018-01-25
50 Rc2 115 2 174 61 Screwing 72 Dezincification brass rod 1PC 1 CA 37687474 189.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For dispensing kerosene, for withdrawal
5
From Japan
On 2016-12-07 14:34:12
It was constructed as a dispensing valve to the transfer tank from 490 liters of kerosene home tank, but it is very well conditioned.
This review is about item#37687413.
Replacement of existing parts
5
From Japan
On 2015-12-01 15:16:35
The function was also not bad
This review is about item#37687431.

Related Products