Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Dimensions d1 (mm) Dimensions D (mm) Material (Jisukuhoruda) Nominal Diameter (B) Material (screen) Dimension H (mm) Dimension d (mm) Connection Shape Material (body) Nominal Diameter (A) Materials (cap) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimensions D (mm) Material (Jisukuhoruda) Nominal Diameter (B) Material (screen) Dimension H (mm) Dimension d (mm) Connection Shape Material (body) Nominal Diameter (A) Materials (cap) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc3 116 - 3 - 100 - Screwing CAC 80 CAC G3 1PC 1 FT 37687797 129.99 SGD
Shipped after 2018-05-09
Rc2-1/2 102 - 2 1/2 - 90 - Screwing CAC 65 CAC G2-1/2 1PC 1 FT 37687781 95.99 SGD
Shipped after 2018-05-01
Rc3/4 41 - 41337 - 48 - Screw CAC 20 CAC G3/4 1PC 1 FT 37687736 14.99 SGD
Shipped after 2018-05-01
- 70 Bronze casting 1 1/2 Bronze casting 70 38 - Bronze casting 40 Bronze casting - 1PC 1 FT 75949955 -
Discontinued
[x]
- 41 Bronze casting 3/4 Bronze casting 48 19 - Bronze casting 20 Bronze casting - 1PC 1 FT 75949921 -
Discontinued
[x]
- 62 Bronze casting 1 1/4 Bronze casting 62 32 - Bronze casting 32 Bronze casting - 1PC 1 FT 75949946 -
Discontinued
[x]
- 52 Bronze casting 1 Bronze casting 58 25 - Bronze casting 25 Bronze casting - 1PC 1 FT 75949937 -
Discontinued
[x]
- 83 Bronze casting 2 Bronze casting 80 48 - Bronze casting 50 Bronze casting - 1PC 1 FT 75949964 -
Discontinued
[x]
- 102 Bronze casting 2 1/2 Bronze casting 90 64 - Bronze casting 65 Bronze casting - 1PC 1 FT 75949973 -
Discontinued
[x]
- 116 Bronze casting 3 Bronze casting 100 75 - Bronze casting 80 Bronze casting - 1PC 1 FT 75949982 -
Discontinued
[x]
Rc2 83 - 2 - 80 - Screw CAC 50 CAC G2 1PC 1 FT 37687772 52.99 SGD
Shipped after 2018-05-01
Rc1-1/2 70 - 1.5 - 70 - Screw CAC 40 CAC G1-1/2 1PC 1 FT 37687763 38.99 SGD
Shipped after 2018-05-01
Rc1 52 - 1 - 58 - Screw CAC 25 CAC G1 1PC 1 FT 37687745 22.99 SGD
Shipped after 2018-05-01
Rc1-1/4 62 - 1.25 - 62 - Screw CAC 32 CAC G1-1/4 1PC 1 FT 37687754 27.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
For well
5
From Japan
On 2018-04-07 16:05:39
I arrived and installed it immediately, I am satisfied with patchy. Thank you.
This review is about item#37687754.
It is used for sampling water for water quality inspection
5
From Japan
On 2018-02-27 15:29:24
I am very satisfied with the product. I appreciate quick response.
This review is about item#37687736.
For homemade deep well pump
5
From Japan
On 2017-11-30 13:57:22
I use two hood valves and I use it for pumping 10 M groundwater with a hand-held pump. The price was easy and easy to process.
This review is about item#37687736.
When installing irrigation equipment
5
From Japan
On 2017-03-07 14:48:02
It is saved because a large size can be obtained in a few days. Even when I do not know the name of the product, I can not look at the catalog and find it.
This review is about item#37687772.
Picking up well water
5
From Japan
On 2017-02-28 19:20:13
Water came out of the well pump and it was difficult to pump up the pump even though it started up, but it is quite satisfying as the water will come out smoothly after replacement.
This review is about item#37687763.
Used for well pump connection
5
From Japan
On 2015-11-03 09:20:52
It is a very reliable item and it is the lowest price
This review is about item#37687745.
Water supply hot water supply construction
5
From Japan
On 2015-06-28 17:11:05
There was no problem with the goods The delivery date was also good soon after ordering.
This review is about item#37687763.
Facility Gardening house drip irrigation pump As a check valve on suction side and water supply side
5
From Japan
On 2014-11-20 19:44:45
If installing water vertically and good water is sucking water, it can be said that it is the best, I wonder if there is some shortage about the flow rate, I think that it is good if it is done in balance with the amount of water used, for agriculture anyway low pressure small amount of water It is a pump. Maximum 600 L Less than 3 k I think that it is only necessary to increase the valve area in order to cover low flow rate and small pressure
This review is about item#37687772.
Timer in agricultural facility cultivation - Prevent water tubes from falling due to irrigation
5
From Japan
On 2014-10-05 20:56:44
It works pretty nice
This review is about item#75949973.
Preventing backflow of drainage pump
5
From Japan
On 2014-03-24 17:47:30
It seems that trouble will not occur easily due to the simple structure. Since it is put on the tip of the hose to landing it has a certain weight This can be stable.
This review is about item#37687736.

Related Products