Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Connection Shape Material (screen) Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Material (Jisukuhoruda) Dimensions d3 (mm) Material (body) Dimension D1 (mm) Material (disk) Nominal Diameter (B) Materials (cap) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Shape Material (screen) Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Material (Jisukuhoruda) Dimensions d3 (mm) Material (body) Dimension D1 (mm) Material (disk) Nominal Diameter (B) Materials (cap) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screwing CAC 10.5 50 43 - G2 - 66 - 2 - - 1PC 1 FTS 37687842 14.99 SGD
In stock
Screwing CAC 11.5 65 50 - G2-1/2 - 81 - 2-1/2 - - 1PC 1 FTS 37687851 48.99 SGD
Shipped after 2018-06-28
Screwing CAC 11.5 80 51 - G3 - 94 - 3 - - 1PC 1 FTS 37687867 54.99 SGD
Shipped after 2018-06-28
Screwing CAC 10.5 40 35 - G1-1/2 - 53 - 1-1/2 - - 1PC 1 FTS 37687833 10.99 SGD
In stock
Screw CAC 10.5 25 29 - G1 - 38 - 1 - - 1PC 1 FTS 37687815 7.99 SGD
In stock
- Bronze casting - 50 43 Bronze casting - Bronze casting 66 NBR 2 Bronze casting Screen 1PC 1 FTS 75950034 -
Discontinued
[x]
- Bronze casting - 20 25 Bronze casting - Bronze casting 31 NBR 3/4 Bronze casting Screen 1PC 1 FTS 75949991 -
Discontinued
[x]
- Bronze casting - 25 29 Bronze casting - Bronze casting 38 NBR 1 Bronze casting Screen 1PC 1 FTS 75950007 -
Discontinued
[x]
- Bronze casting - 40 35 Bronze casting - Bronze casting 53 NBR 1 1/2 Bronze casting Screen 1PC 1 FTS 75950025 -
Discontinued
[x]
- Bronze casting - 65 50 Bronze casting - Bronze casting 81 NBR 2 1/2 Bronze casting Screen 1PC 1 FTS 75950043 -
Discontinued
[x]
- Bronze casting - 80 51 Bronze casting - Bronze casting 94 NBR 3 Bronze casting Screen 1PC 1 FTS 75950052 -
Discontinued
[x]
- Bronze casting - 32 32 Bronze casting - Bronze casting 47 NBR 1 1/4 Bronze casting Screen 1PC 1 FTS 75950016 -
Discontinued
[x]
Screw CAC 8 20 25 - G3/4 - 31 - 41337 - - 1PC 1 FTS 37687806 5.99 SGD
In stock
Screw CAC 10.5 32 32 - G1-1/4 - 47 - 36895 - - 1PC 1 FTS 37687824 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I am using it for well pumping piping
5
From Japan
On 2018-03-12 16:14:00
You can use it with confidence. It is cheap and will be delivered very much as it will arrive the next day.
This review is about item#37687815.

Related Products