Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

10K Cast Bronze, Lift Check Valves, Screwed Cap

5.00 (2)
Material (body)
CAC406
Material (disk)
NBR
Materials (cap)
CAC406
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Dimensions L (mm) Material (Jisukuhoruda) Connection Shape Material (spring) Nominal Diameter (A) Dimensions d1 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Dimensions L (mm) Material (Jisukuhoruda) Connection Shape Material (spring) Nominal Diameter (A) Dimensions d1 (mm) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014/01/02 53 - Screw C5191-W 15 Rc1/2 28 1PC 1 RF 37688016 22.99 SGD
Shipped after 2018-06-25
1 1/4 78 Bronze casting - C5191W 32 - - 1PC 1 RF 75949806 61.99 SGD
Shipped after 2018-06-29
3/4 59 Bronze casting - C5191W 20 - - 1PC 1 RF 75949781 34.99 SGD
Shipped after 2018-06-29
3/4 59 - Screwing C5191-W 20 Rc3/4 34 1PC 1 RF 37688025 31.99 SGD
Shipped after 2018-06-25
2 98 - Screwing C5191-W 50 Rc2 70 1PC 1 RF 37688061 139.99 SGD
Shipped after 2018-06-29
1 1/4 78 - Screwing C5191-W 32 Rc11/4 50 1PC 1 RF 37688043 61.99 SGD
Shipped after 2018-06-25
1 1/2 84 - Screwing C5191-W 40 Rc11/2 57 1PC 1 RF 37688052 85.99 SGD
Shipped after 2018-06-25
1 67 - Screw C5191-W 25 Rc1 41 1PC 1 RF 37688034 43.99 SGD
Shipped after 2018-06-25
2 98 Bronze casting - C5191W 50 - - 1PC 1 RF 75949824 139.99 SGD
Shipped after 2018-06-29
1/2 53 Bronze casting - C5191W - - - 1PC 1 RF 75949772 25.99 SGD
Shipped after 2018-06-29
1 67 Bronze casting - C5191W 25 - - 1PC 1 RF 75949797 45.99 SGD
Shipped after 2018-06-29
1 1/2 84 Bronze casting - C5191W 40 - - 1PC 1 RF 75949815 85.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Required for pump-up piping by submersible pump (submersible pump, set as good)
5
From Japan
On 2017-01-28 18:03:00
When saying impression, or raising wastewater up, considering returning water, I think whether it is essential ...
This review is about item#37688052.
Prevent fluid return
5
From Japan
On 2015-12-14 19:48:27
I was in trouble about the delivery date of the equivalent product number for around two weeks, but this one was very helpful at getting on the next day as soon as I shipped the day. I would like to write it again next time.
This review is about item#37688025.

Related Products