Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Gate Valves

4.29 (7)
Material (bonnet)
C3771BE
Material (body)
CAC
Material (disk)
C3771BE
...see all>
Product Options
ADD TO CART
Nominal Diameter (B) Connection Shape Dimension H (mm) Material (packing) Dimensions L (mm) Material (stem) Dimensions S1 (mm) Material (handle) Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (B) Connection Shape Dimension H (mm) Material (packing) Dimensions L (mm) Material (stem) Dimensions S1 (mm) Material (handle) Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - 154 - 72 - 68 ADC12 50 Rc2 90 1pc 1 S 37688131 74.99 SGD
In stock
3 - 200 - 90 - 100 ADC12 80 Rc3 115 1pc 1 S 37688156 189.99 SGD
In stock
3/4 - 86 - 47 - 32 ZDC 20 Rc3/4 55 1pc 1 S 37688095 19.99 SGD
In stock
1 1/2 - 126 - 63 - 55 ADC12 40 Rc11/2 80 1pc 1 S 37688122 48.99 SGD
In stock
3/8 - 75 - 38 - 23 ZDC 10 Rc3/8 50 1pc 1 S 37688077 16.99 SGD
In stock
1/2 - 75 - 42 - 26 ZDC 15 Rc1/2 50 1pc 1 S 37688086 16.99 SGD
In stock
1 - 97 - 50 - 39 ZDC 25 Rc1 60 1pc 1 S 37688104 25.99 SGD
In stock
1 1/4 - 117 - 60 - 48 ZDC 32 Rc11/4 70 1pc 1 S 37688113 39.99 SGD
In stock
2 1/2 Screwing 167 Non-asbestos 80 Dezincification brass rod 86 ADC12 65 Rc21/2 100 1PC 1 S 37688147 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
In the paddy field water valve
5
From Japan
On 2018-04-04 18:08:46
It was leaking due to freezing cracks in winter. It is a great help that good products can be obtained cheaply. Although it was screw-in type, it was able to exchange smoothly without problems. Originally, although the size standard was an amateur, I was worried, but various explanation tags were available and it was saved.
This review is about item#37688156.
Used for water supply to hot water boiler.
5
From Japan
On 2017-08-12 08:50:30
Since the gate valve used for 30 years was broken, it was replaced with the same type KITZ 125 type. Again KITZ's products can be used with confidence.
This review is about item#37688095.
For water supply piping (flow rate adjustment)
5
From Japan
On 2017-05-04 07:25:17
It is compact, confidential and well suited for shock-absorbing to the post-process because flow adjustment is effective if installed before the automatic faucet.
This review is about item#37688086.
Pumping equipment maintenance
5
From Japan
On 2017-04-06 23:07:32
KIZ Valve Reliable manufacturer's product and installation in use without problems
This review is about item#37688147.
Used as a pump outlet / outlet
3
From Japan
On 2015-10-31 19:17:28
I think that it is good to stop water completely.
This review is about item#37688095.
Paddy water faucet
5
From Japan
On 2014-10-31 13:49:09
I ordered it by replacing the actual item. I was anxious until I arrived, but I was fine. Next spring is safe.
This review is about item#37688156.
Agricultural water irrigation
2
From Japan
On 2013-09-25 06:05:01
Waiting for products 8 days after ordering, work arrangements · · ·
This review is about item#37688131.

Related Products