Buy more than* S$200* and get FREE SHIPPING

Ball Valves

Bore Diameter
Standard bore
Connection Shape
Screwing
Material (body)
CAC
Materials (ball sheets)
PTFE
Material (stem)
Dezincification brass rod
Material (O-Rings)
FKM
Opreration
Lever
Materials (cap)
C3771BE
Material (ball)
C3771BE + Cr plated
System
Floating, three-way tetrahedral sheet, L port
...see all>
Product Options
ADD TO CART
Material (handle) Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (handle) Nominal Diameter (A) Dimensions d2 (mm) Dimension D1 (mm) Dimension L1 (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions H1 (mm) Dimensions L (mm) Dimensions S1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SUS430 32 Rc11/4 150 57.5 1.25 25 68 - 115 48 1PC 1 T4L 37688201 129.99 SGD
Shipped after 2018-02-23
SUS430 20 Rc3/4 130 42.5 3/4 15 56 - 85 32 1PC 1 T4L 37688183 79.99 SGD
Shipped after 2018-02-23
SUS430 15 Rc1/2 130 35 41641 10 52 - 70 26 1PC 1 T4L 37688174 60.99 SGD
In stock
FCD400-15 40 Rc11/2 230 65 1.5 32 94.5 97 130 54 1PC 1 T4L 37688217 229.99 SGD
Shipped after 2018-02-23
FCD400-15 50 Rc2 230 75 2 40 102 104 150 67 1PC 1 T4L 37688226 309.99 SGD
Shipped after 2018-02-23
SUS430 25 Rc1 150 50 1 20 63 - 100 39 1PC 1 T4L 37688192 119.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products