Buy more than* S$200* and get FREE SHIPPING

400 Type Ball Valve, Standard Bore, Embedded Type, T4T Series

Material (body cap)
C3771BE
Materials (ball sheets)
PTFE
Material (O-Rings)
FKM
...see all
Product Options
ADD TO CART
Material (handle) Material (stem) Dimension L1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension d (mm) Opreration Dimension H (mm) Specification Bore Diameter (phi mm) Dimensions L (mm) Dimensions H1 (mm) Materials (cap) Bore Diameter Dimensions d2 (mm) Connection Shape Material (ball) Dimensions S1 (mm) Dimension D1 (mm) Material (body) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (handle) Material (stem) Dimension L1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension d (mm) Opreration Dimension H (mm) Specification Bore Diameter (phi mm) Dimensions L (mm) Dimensions H1 (mm) Materials (cap) Bore Diameter Dimensions d2 (mm) Connection Shape Material (ball) Dimensions S1 (mm) Dimension D1 (mm) Material (body) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
FCD400-15 Dezincification brass rod 75 2 50 40 Lever 102 - 40 150 104 C3771BE Standard bore Rc2 Screwing C3771BE + Cr plated 67 230 Bronze casting 230 1PC 1 T4T 37688287 349.90 SGD
Shipped after 2017-03-03
FCD400-15 Dezincification brass rod 65 1 1/2 40 32 Lever 94.5 - 32 130 97 C3771BE Standard bore Rc11/2 Screwing C3771BE + Cr plated 54 230 Bronze casting 230 1PC 1 T4T 37688271 269.90 SGD
Shipped after 2017-03-03
SUS430 Dezincification brass rod 42.5 3/4 20 15 Lever 56 - - 85 - C3771BE Standard bore Rc3/4 Screwing C3771BE + Cr plated 32 130 Bronze casting 130 1PC 1 T4T 37688244 81.40 SGD
Shipped after 2017-02-27
SUS430 Dezincification brass rod 50 1 25 20 Lever 63 - 20 100 - C3771BE Standard bore Rc1 Screwing C3771BE + Cr plated 39 150 Bronze casting 150 1PC 1 T4T 37688253 129.90 SGD
Shipped after 2017-03-03
SUS430 Dezincification brass rod 57.5 1 1/4 32 25 Lever 68 - 25 115 - C3771BE Standard bore Rc11/4 Screwing C3771BE + Cr plated 48 150 Bronze casting 150 1PC 1 T4T 37688262 139.90 SGD
Shipped after 2017-03-03
SUS430 Dezincification brass rod 57.5 1 1/4 32 - - 68 L port 25 115 - - - - - C3771BE (Ni-Cr plating) - - Bronze casting 150 1PC 1 T4L 75950567 -
Discontinued
[x]
FCD400 Dezincification brass rod 65 1 1/2 40 - - 94.5 L port 32 130 - - - - - C3771BE (Ni-Cr plating) - - Bronze casting 230 1PC 1 T4L 75950576 -
Discontinued
[x]
SUS430 Dezincification brass rod 42.5 3/4 20 - - 56 L port - 85 - - - - - C3771BE (Ni-Cr plating) - - Bronze casting 130 1PC 1 T4L 75950542 -
Discontinued
[x]
SUS430 Dezincification resistant brass bar 35 2014/01/02 15 10 Lever 52 - 10 70 - C3771BE Standard bore Rc1/2 Screw C3771BE + Cr plating 26 130 CAC 130 1PC 1 T4T 37688235 63.13 SGD
Shipped after 2017-02-27
SUS430 Dezincification brass rod 35 1/2 - - - 52 L port - 70 - - - - - C3771BE (Ni-Cr plating) - - Bronze casting 130 1PC 1 T4L 75950533 78.95 SGD
Shipped after 2017-02-27
SUS430 Dezincification brass rod 50 1 25 - - 63 L port 20 100 - - - - - C3771BE (Ni-Cr plating) - - Bronze casting 150 1PC 1 T4L 75950551 -
Discontinued
[x]
ADD TO CART

Related Products