Buy more than* S$200* and get FREE SHIPPING

10K Orange Ball, Standard Bore Taper Male Thread x Parallel Male Thread, S1 Series

Bore Diameter
Standard bore
Material (body)
C3771BE
Material (handle)
Polyacetal
Material (O-Rings)
EPDM
Opreration
T-shaped handle
Materials (cap)
C3771BD
Dimension D1 (mm)
40
System
Floating
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimensions L (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension L2 (mm) Connection Shape Dimension L1 (mm) Materials (ball sheets) Nominal Diameter (B) Material (stem) Temperature Range (deg C) Maximum Allowable Pressure (MPa) Dimension d (mm) Nominal Diameter (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimensions L (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension L2 (mm) Connection Shape Dimension L1 (mm) Materials (ball sheets) Nominal Diameter (B) Material (stem) Temperature Range (deg C) Maximum Allowable Pressure (MPa) Dimension d (mm) Nominal Diameter (A) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51 52.5 12 G1/2 Rc1/2 24 Taper male thread x parallel male thread 28.5 PTFE glass fiber input 41276 Dezincification resistant brass bar -20 - +100 fluid to be frozen 0.98 (cold water) 9.2 15 39 1PC 1 S1 37688953 13.99 SGD
In stock
56 58 17 G3/4 Rc3/4 27 Taper male thread x Parallel Thread 31 Fiberglass entry PTFE 3/4 Dezincification brass rod - - 12.5 20 42 1PC 1 S1 37688962 14.99 SGD
In stock
ADD TO CART

Related Products