Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

600 Ball Valve, Full Bore Taper Male Thread x Taper Female Thread, ZO Series

Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (handle)
SUS430
Material (O-Rings)
FKM
...see all>
Product Options
ADD TO CART
Material (stem) Dimension L1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension d (mm) Opreration Dimension H (mm) Bore Diameter (phi mm) Materials (cap) Dimensions L (mm) Material (body cap) Dimensions d3 (mm) Dimensions D (mm) Dimensions d2 (mm) Shape Dimensions d1 (mm) Bore Diameter Material (ball) Connection Shape Dimension D1 (mm) Dimensions S1 (mm) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (stem) Dimension L1 (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension d (mm) Opreration Dimension H (mm) Bore Diameter (phi mm) Materials (cap) Dimensions L (mm) Material (body cap) Dimensions d3 (mm) Dimensions D (mm) Dimensions d2 (mm) Shape Dimensions d1 (mm) Bore Diameter Material (ball) Connection Shape Dimension D1 (mm) Dimensions S1 (mm) System Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
C3604BD + Ni plating 36 1 25 25 Lever 50 - C3771BE 94 - 24 - Rc1 Screwed type R1 Full bore C3771BE + Ni-Cr-plated Taper male thread taper female thread x 110 39 Floating 1PC 1 ZO 37689251 46.99 SGD
In stock
C3604BD + Ni plating 20 1/4 8 10 Lever 37 - C3771BE 59 - 7 - Rc1/4 - R1/4 Full bore C3771BE + Ni-Cr-plated Taper male thread taper female thread x 70 20 Floating 1PC 1 ZO 37689215 23.99 SGD
Shipped after 2018-06-28
C3604BD + Ni plating 20.5 41706 10 10 Lever 37 - C3771BE 60 - 10 - Rc3/8 Screwed type R3/8 Full bore C3771BE + Ni-Cr-plated Taper male thread taper female thread x 70 22 Floating 1PC 1 ZO 37689224 26.99 SGD
In stock
C3604BD + Ni plating 30 41702 20 20 Lever 44 - C3771BE 80 - 18 - Rc3/4 Screwed type R3/4 Full bore C3771BE + Ni-Cr-plated Taper male thread taper female thread x 80 32 Floating 1PC 1 ZO 37689242 34.99 SGD
In stock
C3604BD (Ni plating) - 3/4 20 - - 44 20 - 80 C3771BE - 80 - - - - C3771BE (Ni-Cr plating) - - - - 1PC 1 ZO 75950192 35.99 SGD
Shipped after 2018-07-02
C3604BD (Ni plating) - 3/8 - - - 37 - - 60 C3771BE - 70 - - - - C3771BE (Ni-Cr plating) - - - - 1PC 1 ZO 75950174 30.99 SGD
Shipped after 2018-07-02
C3604BD (Ni plating) - 1 25 - - 50 25 - 94 C3771BE - 110 - - - - C3771BE (Ni-Cr plating) - - - - 1PC 1 ZO 75950201 46.99 SGD
Shipped after 2018-06-29
C3604BD (Ni plating) - 1/4 8 - - 37 - - 59 C3771BE - 70 - - - - C3771BE (Ni-Cr plating) - - - - 1PC 1 ZO 75950165 25.99 SGD
Shipped after 2018-06-29
C3604BD (Ni plating) - 1/2 - - - 40 - - 74 C3771BE - 80 - - - - C3771BE (Ni-Cr plating) - - - - 1PC 1 ZO 75950183 31.99 SGD
Shipped after 2018-06-29
C3604BD + Ni plating 26.5 41276 15 15 Lever 40 - C3771BE 74 - 13 - Rc1/2 Screwed type R1/2 Full bore C3771BE + Ni-Cr plating Taper male thread x female thread taper 80 26 Floating 1PC 1 ZO 37689233 28.99 SGD
In stock
ADD TO CART

Related Products