Buy more than* S$200* and get FREE SHIPPING

10K stainless steel made globe valve (flange type) (UJB series)

Class
10K
Material (bonnet)
SCS13A
Material (body)
SCS13A
Material (disk)
SUS304/SCS13A
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions L (mm) Material (bonnet ring) Dimension h (mm) Material (Packing washer) Dimension d (phi mm) Material (packing nut) Dimension l (mm) Material (nameplate) Dimension D1 (mm) Material (stem washer) Dimensions C (mm) Material (stem) Dimensions D (mm) Material (ground) Dimension t (mm) Call of tube flange Nominal Diameter (B) Material (handle) Screw Diameter Bolt Hole Number Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions L (mm) Material (bonnet ring) Dimension h (mm) Material (Packing washer) Dimension d (phi mm) Material (packing nut) Dimension l (mm) Material (nameplate) Dimension D1 (mm) Material (stem washer) Dimensions C (mm) Material (stem) Dimensions D (mm) Material (ground) Dimension t (mm) Call of tube flange Nominal Diameter (B) Material (handle) Screw Diameter Bolt Hole Number Dimension H (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 85 - 15 - 15 - 6 - 60 - 70 - 95 - 10 15A(1/2B) 1/2 ZDC M12 4 111   1pc 1 UJB 37691227 189.99 SGD
Shipped after 2018-05-29
80 240 - 19 - 80 - 32 - 225 - 150 - 185 - 16 80A(3B) 3 FCD400-15 M16 8 280   1pc 1 UJB 37691297 1,049.99 SGD
Shipped after 2018-05-29
10 85 - 15 SUS316 12 SUS304/SCS13A 6 A1050P 60 SUS316 65 SUS304 90 SUS304 10 10A(3/8B) 3/8 ZDC M12 4 109 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 UJB 75954636 169.99 SGD
Shipped after 2018-05-30
25 110 - 19 SUS316 25 SUS304/SCS13A 9 A1050P 90 SUS316 90 SUS304 125 SUS304 12 25A(1B) 1 ADC12 M16 4 142   1pc 1 UJB 75954663 309.99 SGD
Shipped after 2018-05-29
15 85 - 15 SUS316 15 SUS304/SCS13A 6 A1050P 60 SUS316 70 SUS304 95 SUS304 10 15A(1/2B) 1/2 ZDC M12 4 111   1pc 1 UJB 75954645 189.99 SGD
Shipped after 2018-05-29
20 95 - 15 SUS316 20 SUS304/SCS13A 7 A1050P 70 SUS316 75 SUS304 100 SUS304 10 20A(3/4B) 3/4 ZDC M12 4 112   1pc 1 UJB 75954654 219.99 SGD
Shipped after 2018-05-29
50 180 - 19 SUS316 50 SUS304/SCS13A 17 A1050P 115 SUS316 120 SUS304 155 SUS304 14 50A(2B) 2 ADC12 M16 4 189   1pc 1 UJB 75954697 529.99 SGD
Shipped after 2018-05-29
32 130 - 19 SUS316 32 SUS304/SCS13A 12 A1050P 90 SUS316 100 SUS304 135 SUS304 12 32A(1 1/4B) 1 1/4 ADC12 M16 4 150   1pc 1 UJB 75954672 389.99 SGD
Shipped after 2018-05-29
20 95 - 15 - 20 - 7 - 70 - 75 - 100 - 10 20A(3/4B) 3/4 ZDC M12 4 112   1pc 1 UJB 37691236 219.99 SGD
Shipped after 2018-05-29
65 210 - 19 - 65 - 27 - 180 - 140 - 175 - 16 65A(2 1/2B) 2 1/2 FCD400-15 M16 4 253   1pc 1 UJB 37691281 799.99 SGD
Shipped after 2018-05-29
25 110 - 19 - 25 - 9 - 90 - 90 - 125 - 12 25A(1B) 1 ADC12 M16 4 142   1pc 1 UJB 37691245 309.99 SGD
Shipped after 2018-05-29
32 130 - 19 - 32 - 12 - 90 - 100 - 135 - 12 32A(1 1/4B) 1 1/4 ADC12 M16 4 150   1pc 1 UJB 37691254 389.99 SGD
Shipped after 2018-05-29
40 150 - 19 - 40 - 14 - 100 - 105 - 140 - 14 40A(1 1/2B) 1 1/2 ADC12 M16 4 171   1pc 1 UJB 37691263 419.99 SGD
Shipped after 2018-05-29
50 180 - 19 - 50 - 17 - 115 - 120 - 155 - 14 50A(2B) 2 ADC12 M16 4 189   1pc 1 UJB 37691272 529.99 SGD
Shipped after 2018-05-28
40 150 - 19 SUS316 40 SUS304/SCS13A 14 A1050P 100 SUS316 105 SUS304 140 SUS304 14 40A(1 1/2B) 1 1/2 ADC12 M16 4 171   1pc 1 UJB 75954681 419.99 SGD
Shipped after 2018-05-29
65 210 SCS13A 19 SUS316 65 SUS304/SCS13A 27 A1050P 180 SUS316 140 SUS304 175 SUS304 16 65A(2 1/2B) 2 1/2 FCD400 M16 4 253   1pc 1 UJB 75954706 799.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products