Buy more than* S$200* and get FREE SHIPPING

10 K'S Aluminum Butterfly Valves, Lever Short Neck, 10 Jsme Series

5.00 (1)
Material (stem bearings)
PPS
Connection Shape
Wafer
Material (body)
ADC12
Material (handle)
ADC12
Material (stem)
SUS403/SUS410
Material (disk)
SCS14A
Material (O-Rings)
EPDM
Maximum Allowable Pressure (MPa)
0.98
Opreration
Lever
Material (Sheet)
EPDM
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Weight (kg) Operating Temperature Range (deg C) Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Weight (kg) Operating Temperature Range (deg C) Dimensions H2(mm) Nominal Diameter (A) Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 1.4 (No freezing of fluid) +120 -20 - 66 50 95 180 120 93 2 50 139 1PC 1 10XJSME 37692602 -
Discontinued
[x]
56 - (No freezing of fluid) -20 to +120 122 125 151 230 210 184 5 125 205 1PC 1 10XJSME 37692645 -
Discontinued
[x]
33 - (No freezing of fluid) -20 to +120 40 40 93 180 105 80 1-1/2 40 137 1PC 1 10XJSME 37692593 -
Discontinued
[x]
46 1.6 -20 to +120 (without fluid freezing) 74 65 103 180 140 118 2-1/2 65 147 1PC 1 10XJSME 37692611 -
Discontinued
[x]
46 1.8 -20 to +120 (without fluid freezing) 83 80 112 180 150 129 3 80 156 1PC 1 10XJSME 37692627 -
Discontinued
[x]
52 2.2 -20 to +120 (without fluid freezing) 94 100 123 180 175 149 4 100 167 1PC 1 10XJSME 37692636 -
Discontinued
[x]
56 4.9 -20 to +120 (without fluid freezing) 135 150 163 230 240 214 6 150 217 1PC 1 10XJSME 37692654 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mixer car wash water for water supply pipe switching
5
From Japan
On 2016-04-11 14:37:45
It is the same as the previous product, so it will not change. I was satisfied because I bought it cheaper than other stores.
This review is about item#37692627.

Related Products