Buy more than* S$200* and get FREE SHIPPING

10K Aluminum Butterfly Valves, Center Drive Disc,Lever Operated, Gear Short Neck, G-10XJSME

Material (stem bearings)
PPS
Connection Shape
Wafer
Class
5K/10K
Material (body)
ADC12
Material (stem)
SUS403/SUS410
Material (disk)
SCS14A
Material (O-Rings)
EPDM
Maximum Allowable Pressure (MPa)
0.98[10]
Opreration
Horizontal Gear
Material (Sheet)
EPDM
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Gear Unit Model Nominal Diameter (B) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Dimensions H1 (mm) Operating Temperature Range (deg C) Dimension D1 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimension L1 (mm) Gear Unit Model Nominal Diameter (B) Dimensions H3 (mm) Dimension d (mm) Dimensions H2(mm) Dimension H (mm) Nominal Diameter (A) Dimensions L (mm) Dimensions H1 (mm) Operating Temperature Range (deg C) Dimension D1 (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5K: 105 10K: 120 29 93 28 122 NO.0 2 19 50 66 142 50 43 95 (No freezing of fluid) +120 -20 - 80 1.6 1PC 1 G-10XJSME 37692681 -
Discontinued
[x]
5K:230 10K:240 36 214 40 150 No.1 6 24 150 135 226 150 56 163 (No freezing of fluid) -20 to +120 110 - 1PC 1 G-10XJSME 37692733 -
Discontinued
[x]
5K:130 10K:140 29 118 28 122 No.0 2-1/2 19 65 74 150 65 46 103 (No freezing of fluid) -20 to +120 80 - 1PC 1 G-10XJSME 37692697 -
Discontinued
[x]
5K:165 10K:175 36 149 40 135 No.1 4 24 100 94 186 100 52 123 (No freezing of fluid) -20 to +120 110 - 1PC 1 G-10XJSME 37692715 -
Discontinued
[x]
5K:280 10K:290 51 258 63 180 No.2 8 32 196 161 267 200 60 190 (No freezing of fluid) -20 to +120 170 - 1PC 1 G-10XJSME 37692742 -
Discontinued
[x]
5K:145 10K:150 29 129 28 122 No.0 3 19 80 83 159 80 46 112 (No freezing of fluid) -20 to +120 80 - 1PC 1 G-10XJSME 37692706 -
Discontinued
[x]
5K:200 10K:210 36 184 40 150 No.1 5 24 125 122 214 125 56 151 (No freezing of fluid) -20 to +120 110 - 1PC 1 G-10XJSME 37692724 -
Discontinued
[x]
ADD TO CART

Related Products