Buy more than* S$200* and get FREE SHIPPING

10K Brass Ball Valve (Full Bore , Fire Rating , Approved) Z Series

5.00 (1)
Purpose
Wet piping
Class
10K
Dimensions S1 (mm)
55
Material (body)
C3771BE
Materials (ball sheets)
PTFE
Material (handle)
SUS430
Nominal Diameter (A)
40
Materials (cap)
C3771BE
Dimensions d2 (mm)
Rc1-1/2
Dimension d (phi mm)
40
Dimension D1 (mm)
150
Maximum Working Pressure (MPa)
1
Dimension L1 (mm)
46
Nominal Diameter (B)
1-1/2
Dimension H (mm)
65
Dimensions L (mm)
96
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 Z 37693336 83.99 SGD
Shipped after 2018-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts of tank car (1000 L)
5
From Japan
On 2016-06-09 16:40:51
It can be used without problems.
This review is about item#37693336.

Related Products