Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Bolt Hole Number Dimensions D (mm) Model Space Heater Capacity (W) Dimensions E2(nm) Dimension t (mm) Rated Torque (N m) Dimensions E1(mm) Dimension L1 (mm) Material (packing) Nominal Diameter (A) Nominal Diameter (B) Material (body) Dimension h (mm) Dimension d (mm) Materials (ball sheets) Dimensions H1 (mm) Screw Diameter Material (stem) Materials (cap) Power (V) Material (gasket) Material (ball) Dimension H (mm) Allowable Around Temperature (degree c) Dimensions C (mm) Dimensions L (mm) Dimensions W2(mm) Dimensions E (mm) Cycle(Hz) Dimensions W1(mm) Rated Current (A) Weight (kg) Space Heater Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Hole Number Dimensions D (mm) Model Space Heater Capacity (W) Dimensions E2(nm) Dimension t (mm) Rated Torque (N m) Dimensions E1(mm) Dimension L1 (mm) Material (packing) Nominal Diameter (A) Nominal Diameter (B) Material (body) Dimension h (mm) Dimension d (mm) Materials (ball sheets) Dimensions H1 (mm) Screw Diameter Material (stem) Materials (cap) Power (V) Material (gasket) Material (ball) Dimension H (mm) Allowable Around Temperature (degree c) Dimensions C (mm) Dimensions L (mm) Dimensions W2(mm) Dimensions E (mm) Cycle(Hz) Dimensions W1(mm) Rated Current (A) Weight (kg) Space Heater Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 185 EXH100-3 10 69 22 196 152 95 PTFE 80 3 FC200 19 80 PTFE 117.5 M16 SUS403 FC200 AC100+/-10% PTFE SCS13A/SUS304/SUS304TP 418.5 -10-+50 150 200 79 123 50/60 79 1.2 31 2.5 1pc 1 EXH100-10FCTB 37693862 1,539.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693817 609.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693835 1,009.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693853 1,389.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693792 589.99 SGD
Shipped after 2018-03-01
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693801 609.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693826 989.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693844 1,059.99 SGD
Shipped after 2018-03-02
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1pc 1 EXH100-10FCTB 37693871 1,769.99 SGD
Shipped after 2018-03-02
ADD TO CART

Related Products