Buy more than* S$200* and get FREE SHIPPING

Ductile iron magic joint (branch pipe attachment)

Caution
*Make sure to branch the magic joint at ambient temperature -15 degree C or higher.
Purpose
It can be used for cold water, hot water and air.
Material (piston)
SUJ2
Material (clamp)
FCD-S
Material (lock ring)
SUS304
Material (holder)
S25C
Material (body)
FCD-S
Material (O-Rings)
FKM/NBR
Maximum Temperature (Degree C)
+120
Materials (cap)
S25C
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension G(mm) Dimension d (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Nominal Diameter (B) Nominal Diameter (A) Dimension G(mm) Dimension d (phi mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 35 64 1/2x1/2 15x15 26 Rc1/2 38 1pc 1 TP 37694666 169.99 SGD
Shipped after 2018-05-29
31 35 66 3/4x1/2 20x15 27 Rc1/2 44 1pc 1 TP 37694675 169.99 SGD
Shipped after 2018-05-29
37 40 80 1x3/4 25x20 32 Rc3/4 52 1pc 1 TP 37694684 219.99 SGD
Shipped after 2018-05-29
50 41 102 11/2x1 40x25 41 Rc1 70 1pc 1 TP 37694702 359.99 SGD
Shipped after 2018-05-29
58 50 98 2x11/4 50x32 41 Rc11/4 86 1pc 1 TP 37694727 459.99 SGD
Shipped after 2018-05-29
75 60 133 21/2x2 65x50 53 Rc2 110 1pc 1 TP 37694745 759.99 SGD
Shipped after 2018-05-29
67 50 112 3x11/4 80x32 43 Rc11/4 116 1pc 1 TP 37694754 849.99 SGD
Shipped after 2018-05-29
75 60 134 3x2 80x50 53 Rc2 122 1pc 1 TP 37694763 919.99 SGD
Shipped after 2018-05-29
43 41 90 11/4x1 32x25 35 Rc1 64 1pc 1 TP 37694693 319.99 SGD
Shipped after 2018-05-29
58 50 96 11/2x11/4 40x32 41 Rc11/4 74 1pc 1 TP 37694711 449.99 SGD
Shipped after 2018-05-29
65 50 110 21/2x11/4 65x32 43 Rc11/4 103 1pc 1 TP 37694736 569.99 SGD
Shipped after 2018-05-29
ADD TO CART

Related Products