Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimensions d1 (mm) Dimensions C (mm) Standard Dimensions B (mm) Nominal Diameter Dimensions E (mm) Material Nominal Diameter (B) 2014 TRUSCO Published Page Dimension d (mm) Connection Shape Dimensions L (mm) Material (body) TRUSCO Part Number Nominal Diameter (A) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimensions C (mm) Standard Dimensions B (mm) Nominal Diameter Dimensions E (mm) Material Nominal Diameter (B) 2014 TRUSCO Published Page Dimension d (mm) Connection Shape Dimensions L (mm) Material (body) TRUSCO Part Number Nominal Diameter (A) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
R11/4 10.5 - 46 - 22 - 1 1/4x3/4 - 34 Screwing 30 SCS13A lost wax - 32x20 Rc3/4 1PC 1 PB 37694973 14.99 SGD
In stock
R4 16 - 120 - 37 - 4x3 - 100 Screwing 51 SCS13A lost wax - 100x80 Rc3 1PC 1 PB 37695165 139.99 SGD
Shipped after 2018-06-28
R11/2 10.5 - 54 - 23 - 1 1/2x1 - 39 Screwing 32 SCS13A lost wax - 40x25 Rc1 1PC 1 PB 37695016 17.99 SGD
In stock
R1 9 - 38 - 20 - 1x1/2 - 26 Screw 27 SCS13A lost wax - 25x15 Rc1/2 1PC 1 PB 37694937 10.99 SGD
In stock
R3/4 9.5 - 32 - 18 - 3/4x1/4 - 19.5 Screw 24 SCS13A lost wax - 20x8 Rc1/4 1PC 1 PB 37694885 6.99 SGD
In stock
R1/2 6.5 - 26 - 16 - 1/2x1/4 - 14.5 Screw 21 SCS13A lost wax - 15x8 Rc1/4 1PC 1 PB 37694867 4.99 SGD
In stock
R3/4 9 - 32 - 18 - 3/4x3/8 - 19.5 Screwing 24 SCS13A lost wax - 20x10 Rc3/8 1PC 1 PB 37694894 6.99 SGD
In stock
R1 12 - 38 - 20 - 1x3/8 - 26 Screwing 27 SCS13A lost wax - 25x10 Rc3/8 1PC 1 PB 37694921 10.99 SGD
In stock
R11/2 14 - 54 - 23 - 1 1/2x1/2 - 39 Screwing 32 SCS13A lost wax - 40x15 Rc1/2 1PC 1 PB 37694991 18.99 SGD
In stock
R11/2 12.5 - 54 - 23 - 1 1/2x3/4 - 39 Screwing 32 SCS13A lost wax - 40x20 Rc3/4 1PC 1 PB 37695007 17.99 SGD
Shipped after 2018-07-02
R2 16.5 - 63 - 26 - 2x3/4 - 50 Screwing 36 SCS13A lost wax - 50x20 Rc3/4 1PC 1 PB 37695034 27.99 SGD
In stock
R2 13 - 63 - 26 - 2x1 1/4 - 50 Screwing 36 SCS13A lost wax - 50x32 Rc1-1/4 1PC 1 PB 37695052 25.99 SGD
In stock
R21/2 15 - 80 - 28 - 2 1/2x1 1/2 - 65 Screwing 39 SCS13A lost wax - 65x40 Rc1-1/2 1PC 1 PB 37695095 50.99 SGD
Shipped after 2018-07-02
R3/8 3.5 - 21 - 13 - 3/8x1/4 2-2067 10.5 Screwing 18 SCS13A lost wax 164-0364 10x8 Rc1/4 1PC 1 PB 37694842 3.99 SGD
In stock
R1/2 6 - 26 - 16 - 1/2x3/8 2-2067 14.5 Screwing 21 SCS13A lost wax 164-0372 15x10 Rc3/8 1PC 1 PB 37694876 4.99 SGD
In stock
R1 7.5 - 38 - 20 - 1x3/4 2-2067 26 Screwing 27 SCS13A lost wax 164-0399 25x20 Rc3/4 1PC 1 PB 37694946 9.99 SGD
In stock
R11/4 15 - 46 - 22 - 1 1/4x3/8 - 34 Screwing 30 SCS13A lost wax - 32x10 Rc3/8 1PC 1 PB 37694955 20.99 SGD
Shipped after 2018-06-29
R11/4 12 - 46 - 22 - 1 1/4x1/2 - 34 Screwing 30 SCS13A lost wax - 32x15 Rc1/2 1PC 1 PB 37694964 14.99 SGD
In stock
R11/2 10 - 54 - 23 - 1 1/2x1 1/4 2-2067 39 Screwing 32 SCS13A lost wax 164-0411 40x32 Rc1-1/4 1PC 1 PB 37695025 17.99 SGD
In stock
R2 14.5 - 63 - 26 - 2x1 - 50 Screwing 36 SCS13A lost wax - 50x25 Rc1 1PC 1 PB 37695043 25.99 SGD
In stock
R3/4 6 - 32 - 18 - 3/4x1/2 2-2067 19.5 Screwing 24 SCS13A lost wax 164-0381 20x15 Rc1/2 1PC 1 PB 37694903 6.99 SGD
In stock
R3 20 - 95 - 32 - 3x1 1/2 - 76 Screwing 44 SCS13A lost wax - 80x40 Rc1-1/2 1PC 1 PB 37695113 69.99 SGD
In stock
R1/4 5.5 - 17 - 12 - 1/4x1/8 2-2067 8 Screwing 17 SCS13A lost wax 164-0356 8x6 Rc1/8 1PC 1 PB 37694824 3.99 SGD
In stock
R4 23 - 120 - 37 - 4x2 - 100 Screwing 51 SCS13A lost wax - 100x50 Rc2 1PC 1 PB 37695147 139.99 SGD
Shipped after 2018-06-28
R4 19 - 120 - 37 - 4x2 1/2 - 100 Screwing 51 SCS13A lost wax - 100x65 Rc2-1/2 1PC 1 PB 37695156 139.99 SGD
Shipped after 2018-06-28
R1 12.5 - 38 - 20 - 1x1/4 - 26 Screwing 27 SCS13A lost wax - 25x8 Rc1/4 1PC 1 PB 37694912 10.99 SGD
In stock
R21/2 17.5 - 80 - 28 - 2 1/2x1 - 65 Screwing 39 SCS13A lost wax - 65x25 Rc1 1PC 1 PB 37695077 50.99 SGD
Shipped after 2018-06-29
R21/2 15 - 80 - 28 - 2 1/2x1 1/4 - 65 Screwing 39 SCS13A lost wax - 65x32 Rc1-1/4 1PC 1 PB 37695086 55.99 SGD
Shipped after 2018-06-28
R3 16 - 95 - 32 - 3x2 - 76 Screwing 44 SCS13A lost wax - 80x50 Rc2 1PC 1 PB 37695122 69.99 SGD
In stock
R3 16 - 95 - 32 - 3x2 1/2 2-2067 76 Screwing 44 SCS13A lost wax 164-0445 80x65 Rc2-1/2 1PC 1 PB 37695131 68.99 SGD
Shipped after 2018-06-29
R3/8 6.5 - 21 - 13 - 3/8x1/8 - 10.5 Screwing 18 SCS13A lost wax - 10x6 Rc1/8 1PC 1 PB 37694833 3.99 SGD
In stock
R1/2 9.5 - 26 - 16 - 1/2x1/8 - 14.5 Screwing 21 SCS13A lost wax - 15x6 Rc3/8 1PC 1 PB 37694851 4.99 SGD
In stock
R11/4 10 - 46 - 22 - 1 1/4x1 2-2067 34 Screwing 30 SCS13A lost wax 164-0402 32x25 Rc1 1PC 1 PB 37694982 13.99 SGD
In stock
R2 13 - 63 - 26 - 2x1 1/2 2-2067 50 Screwing 36 SCS13A lost wax 164-0429 50x40 Rc1-1/2 1PC 1 PB 37695061 27.99 SGD
In stock
R21/2 14 - 80 - 28 - 2 1/2x2 2-2067 65 Screwing 39 SCS13A lost wax 164-0437 65x50 Rc2 1PC 1 PB 37695104 49.99 SGD
In stock
- - - - 4x1 1/2 - - - - - - - SCS13A - - - 1pc 1 PB(4) 75958434 129.99 SGD
Shipped after 2018-06-29
- - JIS B0203 - 3x1 1/4 - SCS13A - - - - - - - - - 1pc 1 PB(4) 75958425 67.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for water supply piping to oil cooler of hydraulic equipment
4
From Japan
On 2018-03-13 10:35:53
It is used to convert the diameter of the cooling water inlet / outlet of the water-cooled oil cooler. Good finish.
This review is about item#37694903.
Replacement work for irregular valve
5
From Japan
On 2017-10-26 08:37:48
I was able to get it quickly and cheaply. The goods were as expected.
This review is about item#37694867.
Installation of pressure gauge in piping
5
From Japan
On 2017-08-24 14:54:34
Since it is a manufacturer product with a name, it can be trusted. If this is not feasible, it is a feeling that it is all bad.
This review is about item#37694867.
Connection of flow meter and coupler
5
From Japan
On 2017-06-14 14:47:44
Although it is satisfactory as expected, it may be easier to work if the width of the nut part is a bit broader.
This review is about item#37694842.
Water piping
5
From Japan
On 2014-05-16 16:26:59
It is a good thing without problems.
This review is about item#37694876.

Related Products