Buy more than* S$200* and get FREE SHIPPING

Elbow Pipe Fitting

Connection Shape
Screwing
Material (body)
SCS13A lost wax
Maximum Allowable Pressure (MPa)
1.0 (300 deg C or less of steam, air, gas, oil), 1.4 (220 deg C or less of steam, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Rc1/4 19 19 1/4 1PC 1 PLZ 37695183 5.99 SGD
In stock
20 Rc3/4 33 32 3/4 1PC 1 PLZ 37695217 15.99 SGD
In stock
15 Rc1/2 27 27 41641 1PC 1 PLZ 37695201 6.99 SGD
In stock
10 Rc3/8 23 23 3/8 1PC 1 PLZ 37695192 5.99 SGD
In stock
25 Rc1 41 38 1 1PC 1 PLZ 37695226 16.99 SGD
In stock
6 Rc1/8 15 17 1/8 1PC 1 PLZ 37695174 7.99 SGD
In stock
ADD TO CART

Related Products