Buy more than* S$200* and get FREE SHIPPING

Different Diameter Hex Nipple Screw Fittings

4.00 (7)
Material (body)
Stainless steel (SCS13A)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Dimensions d1 (mm) Dimensions B (mm) Nominal Diameter (B) Dimension d (mm) Connection Shape Dimensions L (mm) Shape Dimensions E2(nm) Dimensions E1(mm) Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d1 (mm) Dimensions B (mm) Nominal Diameter (B) Dimension d (mm) Connection Shape Dimensions L (mm) Shape Dimensions E2(nm) Dimensions E1(mm) Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 38 1x1/2 22 Screwed type 48 Different diameters Nipples 16 20 25x15 R1/2 R1 1PC 1 PRH 37695305 14.99 SGD
In stock
22 46 1 1/4x1 30 Screwed type 54 Different diameters Nipples 20 22 32x25 R1 R1-1/4 1PC 1 PRH 37695332 26.99 SGD
In stock
30 54 1 1/2x1 1/4 35 Screwed type 59 - 22 23 40x32 R11/4 R1-1/2 1PC 1 PRH 37695357 37.99 SGD
In stock
35 63 2x1 1/2 47 Screwed type 64 - 23 25 50x40 R11/2 R2 1PC 1 PRH 37695375 57.99 SGD
In stock
16 46 1 1/4x3/4 30 Screwed type 52 Different diameters Nipples 18 22 32x20 R3/4 R1-1/4 1PC 1 PRH 37695323 25.99 SGD
In stock
30 63 2x1 1/4 47 Screwed type 63 - 22 25 50x32 R11/4 R2 1PC 1 PRH 37695366 59.99 SGD
Shipped after 2018-02-28
22 54 1 1/2x1 35 Screwed type 57 Different diameters Nipples 20 23 40x25 R1 R1-1/2 1PC 1 PRH 37695341 37.99 SGD
In stock
5 21 3/8x1/8 9 Screwed type 34 Different diameters hexagonal nipple 11 13 10x6 R1/8 R3/8 1PC 1 PRH 37695244 5.99 SGD
In stock
16 38 1x3/4 22 Screwed type 50 Different diameters hexagonal nipple 18 20 25x20 R3/4 R1 1PC 1 PRH 37695314 14.99 SGD
In stock
5 17 1/4x1/8 7 Screwed Type 33 Diameter difference hexagon nipple 11 12 8x6 R1/8 R1/4 1PC 1 PRH 37695235 5.99 SGD
In stock
7 21 3/8x1/4 9 Screwed Type 35 Diameter difference hexagon nipple 12 13 10x8 R1/4 R3/8 1PC 1 PRH 37695253 5.99 SGD
In stock
7 26 1/2x1/4 13 Screwed Type 38 Diameter difference hexagon nipple 12 16 15x8 R1/4 R1/2 1PC 1 PRH 37695262 8.99 SGD
In stock
9 26 1/2x3/8 13 Screwed Type 39 Diameter difference hexagon nipple 13 16 15x10 R3/8 R1/2 1PC 1 PRH 37695271 8.99 SGD
In stock
9 32 3/4x3/8 16 Screwed Type 42 Diameter difference hexagon nipple 13 18 20x10 R3/8 R3/4 1PC 1 PRH 37695287 10.99 SGD
In stock
13 32 3/4x1/2 16 Screwed Type 45 Diameter difference hexagon nipple 16 18 20x15 R1/2 R3/4 1PC 1 PRH 37695296 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
As a joint of the fuel of the dryer
5
From Japan
On 2018-01-21 13:10:17
I could not find it even if I looked quite well. We were combining different parts, but we were not convinced. Finally I am satisfied.
This review is about item#37695262.
Repair parts of tire changer
5
From Japan
On 2016-05-11 13:05:45
There are no complaints !!
This review is about item#37695235.
Compressed air (0.8 MPs) piping
1
From Japan
On 2016-04-14 19:17:10
Air leakage occurred when screws made of different diameter cheese stainless steel were screwed on the 10A side of this different diameter hex nipple (05701342). Since stainless steel was left undone when unscrewed too much, we kept a tightening margin slightly, Although it did not stop the air leak, I relaxed it thought that it was rose there, but my dad gone out of sight. Before assembling it seems that there is a step in the finish of the green onion (adjustment of the dice) but I wound the seal tape and it would be okay to assemble. The assembled parts of other parts that I bought at the same time were all normal. (Should I use helmets?)
This review is about item#37695271.
Exchange of pressure reducing valve for water heater in office kitchen
5
From Japan
On 2016-03-09 15:17:47
We were in trouble because the parts were not supplied from the water heater manufacturer, but we can exchange it with a commercially available pressure reducing valve, so that hot water comes out.
This review is about item#37695296.
Used as connection for air equipment
3
From Japan
On 2016-01-13 08:28:07
There is not particularly trouble.
This review is about item#37695253.
Used for connection of self-made hot water heating piping.
5
From Japan
On 2015-02-05 19:35:39
Making is very good.
This review is about item#37695296.
Fitting of mold and coupler
4
From Japan
On 2014-11-19 13:25:51
It is tough and long-lasting feeling.
This review is about item#37695262.

Related Products