Buy more than* S$200* and get FREE SHIPPING

Socket Screw Fitting Different Diameter

3.00 (1)
Material (body)
Stainless steel (SCS13A)
Screw Type
PT screw
...see all>
Product Options
ADD TO CART
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Connection Shape Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Connection Shape Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 41 42 1x3/4 Screwed type 25x20 Rc3/4 Rc1 1PC 1 PRS 37695594 18.99 SGD
In stock
41 50 48 1.1 / 4x1 Screwed type 32x25 Rc1 Rc1-1/4 1PC 1 PRS 37695612 27.99 SGD
In stock
27 33 38 3/4x3/8 Screwed type 20x10 Rc3/8 Rc3/4 1PC 1 PRS 37695567 11.99 SGD
In stock
41 50 48 1 1/4x3/4 Screwed type 32x20 Rc3/4 Rc1-1/4 1PC 1 PRS 37695603 27.99 SGD
In stock
50 56 52 1 1/2x1 Screwed type 40x25 Rc1 Rc1-1/2 1PC 1 PRS 37695621 39.99 SGD
In stock
56 69 58 2x1 1/4 Screwed type 50x32 Rc1 1/4 Rc2 1PC 1 PRS 37695646 63.99 SGD
In stock
56 69 58 2x1 1/2 Screwed type 50x40 Rc1 1/2 Rc2 1PC 1 PRS 37695655 56.99 SGD
In stock
50 56 52 1 1/2x1 1/4 Screwed type 40x32 Rc1 1/4 Rc1-1/2 1PC 1 PRS 37695637 38.99 SGD
In stock
19 23 28 3/8x1/8 Screwed type 10x6 Rc1/8 Rc3/8 1PC 1 PRS 37695524 6.99 SGD
In stock
15 19 25 1/4x1/8 Screwed Type 8x6 Rc1/8 Rc1/4 1PC 1 PRS 37695515 5.99 SGD
In stock
19 23 28 3/8x1/4 Screwed Type 10x8 Rc1/4 Rc3/8 1PC 1 PRS 37695533 6.99 SGD
In stock
23 27 34 1/2x1/4 Screwed Type 15x8 Rc1/4 Rc1/2 1PC 1 PRS 37695542 9.99 SGD
In stock
23 27 34 1/2x3/8 Screwed Type 15x10 Rc3/8 Rc1/2 1PC 1 PRS 37695551 9.99 SGD
In stock
27 33 38 3/4x1/2 Screwed Type 20x15 Rc1/2 Rc3/4 1PC 1 PRS 37695576 11.99 SGD
In stock
33 41 42 1x1/2 Screwed Type 25x15 Rc1/2 Rc1 1PC 1 PRS 37695585 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Piping parts of experimental equipment
3
From Japan
On 2018-02-03 17:58:03
It was something I was looking for, so it arrived soon very much.
This review is about item#37695542.

Related Products