Buy more than* S$200* and get FREE SHIPPING

Tee Pipe Fitting

Connection Shape
Screwing
Material (body)
SCS13A
Maximum Allowable Pressure (MPa)
1.0 (300 deg C or less of steam, air, gas, oil), 1.4 (220 deg C or less of steam, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Nominal Diameter (A) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 50 x 32 Rc11/4 Rc2 54 48 2 x 1.1/4 1PC 1 PRT 37695777 75.31 SGD
Shipped after 2017-12-22
- - 10 x 8 Rc1/4 Rc3/8 22 20 3/8 x 1/4 1PC 1 PRT 37695664 16.76 SGD
Shipped after 2017-12-26
2-2066 163-9617 25 x 20 Rc3/4 Rc1 35 34 1 x 3/4 1PC 1 PRT 37695725 29.34 SGD
Shipped after 2017-12-26
- - 40 x 25 Rc1 Rc1-1/2 45 41 1.1/2 x 1 1PC 1 PRT 37695752 50.22 SGD
Shipped after 2017-12-26
- - 32 x 20 Rc3/4 Rc1-1/4 40 38 1.1/4 x 3/4 1PC 1 PRT 37695734 43.22 SGD
Shipped after 2017-12-26
- - 32 x 25 Rc1 Rc1-1/4 42 40 1.1/4 x 1 1PC 1 PRT 37695743 43.22 SGD
Shipped after 2017-12-22
- - 40 x 32 Rc11/4 Rc1-1/2 48 45 1.1/2 x 1.1/4 1PC 1 PRT 37695761 52.12 SGD
Shipped after 2017-12-22
2-2066 163-9641 25 x 15 Rc1/2 Rc1 33 32 1 x 1/2 1PC 1 PRT 37695716 31.77 SGD
Shipped after 2017-12-26
- 163-9595 15 x 10 Rc3/8 Rc1/2 25 26 1/2 x 3/8 1PC 1 PRT 37695682 13.64 SGD
In stock
- - 50 x 40 Rc11/2 Rc2 55 52 2 x 1.1/2 1PC 1 PRT 37695786 77.53 SGD
Shipped after 2017-12-22
2-2066 163-9625 15 x 8 Rc1/4 Rc1/2 24 24 1/2 x 1/4 1PC 1 PRT 37695673 13.64 SGD
Shipped after 2017-12-26
2-2066 163-9609 20 x 15 Rc1/2 Rc3/4 30 29 3/4 x 1/2 1PC 1 PRT 37695707 20.10 SGD
In stock
2-2066 163-9633 20 x 10 Rc3/8 Rc3/4 28 28 3/4 x 3/8 1PC 1 PRT 37695691 20.10 SGD
Shipped after 2017-12-26
ADD TO CART

Related Products