Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions L (mm) Connection Shape Material (body) Nominal Diameter (A) Dimensions d2 (mm) Dimension l (mm) Dimensions D (mm) Screw Type Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Connection Shape Material (body) Nominal Diameter (A) Dimensions d2 (mm) Dimension l (mm) Dimensions D (mm) Screw Type Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29 Screw SUS304 8 Rc1/4 9.4 19 PT screw 41278 1PC 1 PST 37696066 5.99 SGD
Shipped after 2018-01-22
- Screw / JIS B0203 SUS304TP 100 - - - - 4 1PC 1 PST 75957917 149.99 SGD
Shipped after 2018-01-26
- Screw / JIS B0203 SUS304TP 65 - - - - 2.5 1PC 1 PST 75957892 63.99 SGD
Shipped after 2018-01-26
- Screw / JIS B0203 SUS304TP 80 - - - - 3 1PC 1 PST 75957901 83.99 SGD
Shipped after 2018-01-26
40 Screwing SUS304 20 Rc3/4 14.1 33 PT screw 41702 1PC 1 PST 37696093 11.99 SGD
Shipped after 2018-01-22
23 Screwing SUS304 6 Rc1/8 6.2 15 PT screw 1/8 1PC 1 PST 37696057 5.99 SGD
Shipped after 2018-01-22
30 Screwing SUS304 10 Rc3/8 9.7 22 PT screw 41706 1PC 1 PST 37696075 5.99 SGD
Shipped after 2018-01-22
38 Screwing SUS304 15 Rc1/2 12.7 27 PT screw 41641 1PC 1 PST 37696084 8.99 SGD
Shipped after 2018-01-22
54 Screwing SUS304 40 Rc1-1/2 18.5 55.5 PT screw 1.5 1PC 1 PST 37696127 24.99 SGD
Shipped after 2018-01-22
51 Screwing SUS304 32 Rc1-1/4 18.5 49 PT screw 1.25 1PC 1 PST 37696111 22.99 SGD
Shipped after 2018-01-22
64 Screwing SUS304 50 Rc2 22.8 68 PT screw 2 1PC 1 PST 37696136 34.99 SGD
Shipped after 2018-01-22
45 Screwing SUS304 25 Rc1 16.2 40 PT screw 1 1PC 1 PST 37696102 14.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Steam piping
5
From Japan
On 2017-10-10 17:52:54
It is a manufacturer's product, and it has thickness, it can give customers a sense of security.
This review is about item#37696093.
Weld the sample gas as removed.
3
From Japan
On 2016-01-29 11:22:20
Quality is very good, but if the price is about half price it is satisfactory.
This review is about item#37696066.
Inflow and outflow pipe welding
5
From Japan
On 2014-12-24 14:07:17
The threaded part is also clean and there is no surface roughness and chipping. Good welding condition. I think that basic quality including pressure resistance etc is equipped.
This review is about item#37696084.

Related Products