Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Connection Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions d1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Nominal Diameter (B) Dimension d (mm) Dimensions L (mm) Connection Shape Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc1/4 R3/8 3.5 21 13 3/8x1/4 10.5 18 Screwing 10x8 1PC 1 PBM 37696242 5.99 SGD
In stock
Rc3/8 R1 12 38 20 1x3/8 26 27 Screwing 25x10 1PC 1 PBM 37696321 19.99 SGD
Shipped after 2018-01-29
Rc1 R11/4 10 46 22 1 1/4x1 34 30 Screwing 32x25 1PC 1 PBM 37696373 21.99 SGD
Shipped after 2018-01-31
Rc1 R11/2 10.5 54 23 1 1/2x1 39 32 Screwing 40x25 1PC 1 PBM 37696391 30.99 SGD
Shipped after 2018-01-31
Rc1/8 R1/4 5.5 17 12 1/4x1/8 8 17 Screwing 8x6 1PC 1 PBM 37696224 5.99 SGD
In stock
Rc1/4 R1/2 6.5 26 16 1/2x1/4 14.5 21 Screwing 15x8 1PC 1 PBM 37696267 6.99 SGD
In stock
Rc1-1/4 R2 13 63 26 2x1 1/4 50 36 Screwing 50x32 1PC 1 PBM 37696425 40.99 SGD
Shipped after 2018-01-31
Rc1-1/2 R2 13 63 26 2x1 1/2 50 36 Screwing 50x40 1PC 1 PBM 37696434 48.99 SGD
Shipped after 2018-01-31
Rc1/8 R1/2 9.5 26 16 1/2x1/8 14.5 21 Screwing 15x6 1PC 1 PBM 37696251 9.99 SGD
Shipped after 2018-01-29
Rc1 R2 14.5 63 26 2x1 50 36 Screwing 50x25 1PC 1 PBM 37696416 42.99 SGD
Shipped after 2018-01-31
Rc3/4 R11/4 10.5 46 22 1 1/4x3/4 34 30 Screwing 32x20 1PC 1 PBM 37696364 22.99 SGD
Shipped after 2018-01-29
Rc1/8 R3/8 6.5 21 13 3/8x1/8 10.5 18 Screwing 10x6 1PC 1 PBM 37696233 5.99 SGD
Shipped after 2018-01-29
Rc3/8 R3/4 9 32 18 3/4x3/8 19.5 24 Screwing 20x10 1PC 1 PBM 37696294 10.99 SGD
Shipped after 2018-01-29
Rc1/2 R3/4 6 32 18 3/4x1/2 19.5 24 Screwing 20x15 1PC 1 PBM 37696303 9.99 SGD
In stock
Rc3/4 R11/2 12.5 54 23 1 1/2x3/4 39 32 Screwing 40x20 1PC 1 PBM 37696382 28.99 SGD
Shipped after 2018-01-29
Rc1-1/4 R11/2 10 54 23 1 1/2x1 1/4 39 32 Screwing 40x32 1PC 1 PBM 37696407 27.99 SGD
Shipped after 2018-01-31
Rc1/4 R3/4 9.5 32 18 3/4x1/4 19.5 24 Screwing 20x8 1PC 1 PBM 37696285 10.99 SGD
Shipped after 2018-01-29
Rc3/4 R1 7.5 38 20 1x3/4 26 27 Screwing 25x20 1PC 1 PBM 37696346 19.99 SGD
Shipped after 2018-01-31
Rc1/4 R1 12.5 38 20 1x1/4 26 27 Screwing 25x8 1PC 1 PBM 37696312 15.99 SGD
Shipped after 2018-01-31
Rc1/2 R11/4 12 46 22 1 1/4x1/2 34 30 Screwing 32x15 1PC 1 PBM 37696355 28.99 SGD
Shipped after 2018-01-31
Rc1/2 R1 9 38 20 1x1/2 26 27 Screwing 25x15 1PC 1 PBM 37696337 16.99 SGD
Shipped after 2018-01-31
Rc3/8 R1/2 6 26 16 1/2x3/8 14.5 21 Screw 15x10 1PC 1 PBM 37696276 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a joint for a different type of piping
4
From Japan
On 2014-05-16 18:08:00
I fitted using a seal tape. There is no water leak, it is firm.
This review is about item#37696276.

Related Products