Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pipe Plug

4.00 (1)
Connection Shape
Screwing
Maximum Allowable Pressure (MPa)
1.0 (300 deg C or less of steam, air, gas, oil), 1.4 (220 deg C or less of steam, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
...see all>
Product Options
ADD TO CART
Material (body) Nominal Diameter (A) Dimensions d1 (mm) Dimensions b (mm) Dimensions B (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Nominal Diameter (A) Dimensions d1 (mm) Dimensions b (mm) Dimensions B (mm) Nominal Diameter (B) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
SCS14A lost wax 25 Rc1 12 19 1 31 1PC 1 PPM 37696741 12.99 SGD
Shipped after 2018-06-25
SUS316 6 Rc1/8 7 7 1/8 16 1PC 1 PPM 37696696 4.99 SGD
Shipped after 2018-06-25
SUS316 15 Rc1/2 10 14 41641 25 1PC 1 PPM 37696723 6.99 SGD
Shipped after 2018-06-25
SCS14A lost wax 50 Rc2 15 32 2 41 1PC 1 PPM 37696775 30.99 SGD
Shipped after 2018-07-02
SUS316 20 Rc3/4 11 17 3/4 28 1PC 1 PPM 37696732 14.99 SGD
Shipped after 2018-06-25
SCS14A lost wax 40 Rc11/2 14 26 1.5 36 1PC 1 PPM 37696766 24.99 SGD
Shipped after 2018-06-25
SUS316 8 Rc1/4 8 9 1/4 19 1PC 1 PPM 37696705 3.99 SGD
Shipped after 2018-06-25
SUS316 10 Rc3/8 9 12 3/8 21 1PC 1 PPM 37696714 4.99 SGD
Shipped after 2018-06-25
SCS14A lost wax 32 Rc11/4 13 23 1.25 35 1PC 1 PPM 37696757 18.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2017-02-02 14:39:20
As a substitute for one company blower oil drain plug. As the horn took off, as a spare item, when I took the estimate from the manufacturer I was surprised to buy 5000 yen and purchased a general-purpose item. Although it does not actually fit with the equipment, I think that there is no problem because it installs by wrapping a seal tape.
This review is about item#37696696.

Related Products