Buy more than* S$200* and get FREE SHIPPING

Tee Pipe Fitting

Connection Shape
Screwing
Material (body)
SCS14A
Maximum Allowable Pressure (MPa)
1.0 (300 deg C or less of steam, air, gas, oil), 1.4 (220 deg C or less of steam, air, gas, oil, pulsating water), 2.0 (-29 deg C to + 120 deg C)
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions B (mm) Dimensions A (mm) Nominal Diameter (B) Nominal Diameter (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rc3/8 26 23 3/8 10 1PC 1 PTM 37696854 17.60 SGD
Shipped after 2017-12-25
Rc1/2 30 27 1/2 15 1PC 1 PTM 37696863 15.79 SGD
Shipped after 2017-12-25
Rc1 44 38 1 25 1PC 1 PTM 37696881 35.83 SGD
Shipped after 2017-12-25
Rc1-1/2 60 48 1.5 40 1PC 1 PTM 37696906 56.67 SGD
Shipped after 2017-12-22
Rc1/4 22 19 1/4 8 1PC 1 PTM 37696845 16.42 SGD
Shipped after 2017-12-25
Rc2 73 57 2 50 1PC 1 PTM 37696915 84.01 SGD
Shipped after 2017-12-25
Rc1/8 22 19 1/8 6 1PC 1 PTM 37696836 16.42 SGD
Shipped after 2017-12-25
Rc3/4 36 32 41702 20 1PC 1 PTM 37696872 23.30 SGD
Shipped after 2017-12-18
Rc1-1/4 53 46 1.25 32 1PC 1 PTM 37696897 49.88 SGD
Shipped after 2017-12-25
ADD TO CART

Related Products