NoteBuy more than* S$150* and get FREE SHIPPING

Pressure Washer

4.25 (4)
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (Length x Width x Height) (mm)
Rated Usage Time (min)
Discharge Water Volume (L/h)
(Regular) 310
Power Supply Frequency (Hz)
50/60 shared
Regullar Discharge Pressure (MPa)
Cord Length (m)
Power Consumption (W)
Power (V)
Weight (kg)
Accessories storage
Trigger gun, 8m high-pressure hose, Bariosupureransu, cyclone jet nozzle, detergent suction hose, 3m water hose set
...see all
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K2.250 37683152 -
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Car washes, floor, cleaning of the outer wall
From Japan
On 2014-04-08 07:23:08
Easy-to-use compact. Sound may be a little more quiet. In addition, to attach the faucet, better if there is a thing that can be at the touch of a button. (Since the use and using the faucet shared with the other things I should I with things that removal can be easily)
This review is about item#37683152.
Used for cleaning of the machinery in the factory
From Japan
On 2014-02-19 13:25:05
There is a compact with it considerable pressure, machinery has also been washed clean compared to the previous. It equipped with conventional large-scale high-pressure washing machine, but, although maneuverability It was quite a work to move rather cock has come in handy with each selectively used by the purchase of this time. In fact, we have established Kerusha high-pressure washing machine of a single than ever to buy this time, there is something slightly capacity large, it became the carry of the currently designated buying. Rather than the purchase of large goods from now, I thought it was a good idea is better to make effective use of a decent size goods. It is positioned as a category of consumables.
This review is about item#37683152.
Car wash sash, cleaning such as screen door
From Japan
On 2013-12-11 14:18:07
Approach, screen door, the cleaning of the car, etc., had been wanted for a long time. It also many models, the effect is also was a question, was decided in this model variously compared. Also It can handle easily with women, was washing the block fence to try, dirt than expected are now beautiful fall.
This review is about item#37683152.
Cleaning work of a building or the like passage
From Japan
On 2013-01-24 10:06:36
I was using a third-party washer up to now, I want more of this Karcher cleaning machine is a good cleaning power.
This review is about item#37683152.

Related Products