Buy more than* S$200* and get FREE SHIPPING

Measuring Tapev, with Holder, "Toughr Gear HG"

2.80 (5)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
TRUSCO Part Number JIS Standard Scale Specification Length (m) Type 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number JIS Standard Scale Specification Length (m) Type 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397-9539 Primary Meter scale 5.5 Magnet nails 2-2349 1PC 1 80819 37683685 -
Discontinued
[x]
- Primary Meter scale 5.5 - - 1PC 1 80817 37683651 -
Discontinued
[x]
397-9521 - Scale / meter combination scale 5.5 - 2-2349 1PC 1 80818 37683676 44.99 SGD
Shipped after 2018-01-23
397-9547 - Meter scale 7.5 - - 1PC 1 80820 37683667 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 2.80
5 Customer Reviews
The reviews are automatic translation.
Measurement work
1
From Japan
On 2015-03-19 21:23:24
As the frequency of use increases, the scale gradually rubs and disappears. Also, since the tip nail portion is not deep, it is easy to come off. The lock also does not work for the holder and it does not fulfill the function.
This review is about item#37683685.
Earthwork work as a whole
5
From Japan
On 2015-01-19 17:40:07
I think that it is very good. The scale is also easy to see and looks nice.
This review is about item#37683685.
Architecture
2
From Japan
On 2014-10-07 21:11:49
It has a wide nail width and it feels heavy.
This review is about item#37683685.
Civil engineering work
5
From Japan
On 2013-06-18 17:58:49
Holder in one year ago rock was sweet, the body fell well. Recent things are improved and very easy to use. When I used it at work every day, the back of the tape faded away by friction. Maybe slightly less durable than other companies? However, we are planning to purchase again at reasonable prices.
This review is about item#37683651.
Measurement at construction site, work content requires accuracy of ceiling and panel installation
1
From Japan
On 2012-05-20 11:47:46
The fact that the manufacture was Comeron, Comeron was avoiding purchase with a cheap worse. Twists occurred on the tape even though it was about 3 days in use although there was no fault here, even if it stretched in both the vertical and horizontal directions, it did not even remain hooking the nail to the object to be measured. Since the belt loop part was not threaded, it was broken without having a week because it had no strength because of the insertion type from the top of the belt close to the hook shape, so it did not become usable. Why not stop handling if possible, I think that the attitude of your company that sells it as a product of Shinwa of such a bad measuring instrument and does not describe it as actual Comeron manufacturing is also a problem.
This review is about item#37683651.

Related Products