Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Belt Holder A

3.17 (6)
Caution
Fall protection cord not included. Never mount it on a non-intended convex., Fall protection cord not included. Never mount it on a non-intended convex.
Attachable Belt Sizes (mm)
Widt/within 60, Thickness/within 4
Attachable Conditions
Attaching portion/Width 20mm or more, Mouting screws/Convex with clip 12mm or more
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 80825 37683755 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
Electrical work and machine assembly installation work
2
From Japan
On 2018-03-14 19:55:01
When I worked on the scattered ground of gypsum board, the desorption became very hard. Or, that means I can not remove it. Although it is inexpensive compared with what I used before was easy to disengage, it is also troublesome that it is hard to come off.
This review is about item#37683755.
To hang the scale on the waist tool with electrical construction
2
From Japan
On 2017-12-07 18:57:33
After overlapping with the interior work and becoming covered with powder of the board, the slide of the lock button became extremely bad, and even if it blows air, it remains cool. The price is reasonable, is not it. It is very good that the lock is secure.
This review is about item#37683755.
Measure the length (area) of beam, ceiling height, floor when installing fire alarm
4
From Japan
On 2016-11-05 14:52:59
KOMELON mag jacket Chrome attached. Use processing. Necessary without installation was possible. Like other people, there was no dissatisfaction such as being too hard.
This review is about item#37683755.
Survey
3
From Japan
On 2016-06-28 16:08:35
I attempted to install it on various convexes, but there is little difficulty because it can not be fixed unless it is processed.
This review is about item#37683755.
Site work
4
From Japan
On 2014-12-02 13:27:50
Since it is necessary to put power strongly when removing it, it will be broken someday and it is uneasy. But other than that it is comfortable to use and satisfied
This review is about item#37683755.
Civil engineering work
4
From Japan
On 2014-09-13 08:48:11
It is easy to use for the price, and even if it says it is worried that unlocking may be slightly hard to break.
This review is about item#37683755.

Related Products