Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Mag Jacket Chrom

4.00 (2)
JIS Standard
Primary
...see all>
Product Options
ADD TO CART
Length (m) Weight (g) Dimensions (Vetical x Horizontal x Depth)(mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (g) Dimensions (Vetical x Horizontal x Depth)(mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 1PC 1 KMC-31CM 60945516 22.99 SGD
Shipped after 2018-02-26
5.5 300 135x115x50 25 1PC 1 25-5.5m 37683825 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
On-site measurement
4
From Japan
On 2015-04-21 17:11:28
The feeling of use of the measure was good. I think that it is better if we can make it a little lighter.
This review is about item#60945516.
It is used to measure the length of the material.
4
From Japan
On 2014-11-13 14:42:57
It was easy to use and it was good.
This review is about item#37683825.

Related Products