Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measure Tape

4.25 (4)
Tape Width (mm)
25
Specification
With belt holder
...see all>
Product Options
ADD TO CART
Dimensions (Vetical x Horizontal x Depth)(mm) JIS Standard Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Vetical x Horizontal x Depth)(mm) JIS Standard Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135x115x70 Primary 7.5 455 1PC 1 25-7.5m 37683353 29.99 SGD
In stock
135x115x67 - 5.5 350 1PC 1 25-5.5m 37683843 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Measurement of scribing dimension of block
5
From Japan
On 2018-06-03 22:37:15
I bought it because the thing I had before was broken. Buy a little good this time It is good not to break at the middle of dimension measurement.
This review is about item#37683843.
Construction work
5
From Japan
On 2017-10-22 17:16:59
For the price, it is easy to see with performance that does not compare favorably with other products.
This review is about item#37683843.
Dimensioning on site
2
From Japan
On 2016-11-22 15:00:05
It was cheap, but the stopper part broke immediately The magnet part of the tip is too big
This review is about item#37683843.
measurement
5
From Japan
On 2012-09-03 11:57:42
I'd like to purchase this price, with a 7.5 m double-sided scale, magnets and a belt holder.
This review is about item#37683353.

Related Products