Buy more than* S$200* and get FREE SHIPPING

Measure Tape, Self Lock Chrom, Belt Holder

3.25 (4)
JIS Standard
Primary
Scale
Meter
Length (m)
5.5
Specification
With belt holder
...see all>
Product Options
ADD TO CART
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 1PC 1 KMC-36CL-5.5/19 37683511 19.20 SGD
Shipped after 2017-12-18
25 1PC 1 KMC-36CL-5.5/25 37683527 22.19 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Construction
5
From Japan
On 2014-07-09 16:11:14
Because I always use it, because it does not return, it is good to have one at first sight
This review is about item#37683527.
Measurements at duct piping work etc.
2
From Japan
On 2013-03-31 18:37:39
I like to stop in the withdrawn state I like it. The belt holder makes it easier for the lock part to come off from the cheap construction. Because the parts to fix the main body and the holder are plastic, there is a thing that wear and breakage occurred and it becomes impossible to lock it in a few days from the start of use and falls out of the holder. Especially since the yellow part to be locked has less clearance with the belt holder main part, it will not work smoothly with slight foreign matter or dust. Weak point of the holder part thinks that it can cope with additional maintenance and sale of maintenance parts, etc. by making multiple holders. Also, although there are solid differences of products, there are things that stop drawing of the scaled part is sweet, the weak point of mail order which can not be purchased after checking the spot is a point to worry about.
This review is about item#37683527.
It was clicked on Chibi · · ·
3
From Japan
On 2012-04-08 21:07:57
Monotaro is cheap.
This review is about item#37683527.
Electric construction in general · others
3
From Japan
On 2012-04-08 21:06:21
Automatic locking is very useful. Since it is only pressing the button also when returning, you can work quickly. The holder attached to the belt can also be taken out quickly (when getting used), so it is very easy to use. But, there are two things I do not like. One is a self-locking, but when you pull it out for a long time such as 4m or 5m it gets pulled in a bit as the hold down part gets damaged (wearing out). I will stick to it when I send out some groundwork. The second one is where the lock of the holder is broken. I think that it will change depending on the use environment etc. Personally it will be useless for about half a year. Although it sells only the holder part, I feel that it was close to 500 yen. Personally, it is a scale familiar enough to replace the same thing many times, but it is feeling that I am bought because it becomes useless at regular intervals. I think that I will continue to use it, but it is not a special recommendation. Just buy it
This review is about item#37683527.

Related Products