NoteBuy more than* S$200* and get FREE SHIPPING

Expert Craftsmen Nylon Two-Step Pliers DV Case

5.00 (1)
Depth (mm)
140
Dimensions (Height H x Width W x Depth D) (mm)
285x130x40
Compatible Belt Width (mm)
50
Material
Main unit/Polyester 1680 denier, Foam plolyethylene sheet Rivet / steel Corner cover/PP plastic
Type
Two-stage plier DV Case
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSN-05N 37683256 -
Discontinued
[x]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-08-10 13:05:49
Ease of use is very good.
This review is about item#37683256.

Related Products