Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Expert Craftsmen Nylon Cutter Case

Depth (mm)
120
Dimensions (Height H x Width W x Depth D) (mm)
250x85x45
Compatible Belt Width (mm)
60
Material
Main unit/Polyester 1680 denier, Foam plolyethylene sheet Rivet / steel Corner cover/PP plastic
Type
Cutter case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSN-08N 37683283 -
Discontinued
[x]
ADD TO CART