Buy more than* S$200* and get FREE SHIPPING

Expert Craftsmen Nylon Midget Cutter Case

Depth (mm)
150
Dimensions (Height H x Width W x Depth D) (mm)
290x100x30
Compatible Belt Width (mm)
60
Material
Main unit/Polyester 1680 denier, Foam plolyethylene sheet Rivet / steel Corner cover/PP plastic
Type
Cutter case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KSN-09N 37683292 -
Discontinued
[x]
ADD TO CART

Related Products