Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Key Chain

5.00 (2)
Scale
Meter
Tape Width (mm)
6
Length (m)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMC-74K 37683362 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Width is small with a sema.
5
From Japan
On 2015-03-23 19:23:30
It is ideal for narrow and narrow places.
This review is about item#37683362.
Management of circumference difference
5
From Japan
On 2014-10-13 09:18:18
Things measuring 3 m of scroll circumference were hard to find, I was in trouble ... Flat face and reasonable width · Workability · Size · Price, etc. are perfect.
This review is about item#37683362.

Related Products