Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Measure Tape Key Holder, Key Master

4.00 (2)
Scale
M / DIA
Tape Width (mm)
6
Length (m)
2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KMC-14C 37683371 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Furniture production
5
From Japan
On 2015-12-28 14:41:17
It is lightweight and small and convenient to use
This review is about item#37683371.
Always for portable use
3
From Japan
On 2014-05-19 14:56:26
Although it is not related to the precision of the scale · usability, the plating of the key holder part is not enough, and it was about 30% from the beginning. Regarding use, there is no problem at all, but it is regrettable!
This review is about item#37683371.

Related Products