Buy more than* S$200* and get FREE SHIPPING

125 Type Brass Gate Valve

5.00 (1)
Connection Shape
Screwed type
Pressure
125
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Material (Body) Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Material (Body) Nominal Diameter (A) Dimension D1 (mm) Nominal Diameter (B) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 42 Bronze (CAC406) - 48 3/8 1PC 1 125E-BS-N 37697256 20.99 SGD
Shipped after 2018-03-02
81 45 Bronze (CAC406) - 48 1/2 1PC 1 125E-BS-N 37697265 16.99 SGD
Shipped after 2018-03-08
119 61 Bronze (CAC406) 32 70 1 1/4 1PC 1 125E-BS-N 37697292 40.99 SGD
In stock
106 57 Bronze (CAC406) 25 63 1 1PC 1 125E-BS-N 37697283 28.99 SGD
In stock
90 50 Bronze (CAC406) 20 55 3/4 1PC 1 125E-BS-N 37697274 21.99 SGD
In stock
159 74 Bronze (CAC406) 50 90 2 1PC 1 125E-BS-N 37697317 76.99 SGD
In stock
201 90 Bronze (CAC406) 65 110 2 1/2 1PC 1 125E-BS-N 37697326 149.99 SGD
Shipped after 2018-03-02
223 100 Bronze (CAC406) 80 125 3 1PC 1 125E-BS-N 37697335 239.99 SGD
Shipped after 2018-03-08
302 140 Bronze (CAC406) 100 160 4 1PC 1 125E-BS-N 37697344 449.99 SGD
Shipped after 2018-03-02
135 67 Bronze CAC406 40 80 1.5 1PC 1 125E-BS-N 37697301 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning work using a compressor
5
From Japan
On 2017-01-11 15:25:36
The movement of the valve is smooth, it does not leak well and it is using well.
This review is about item#37697265.

Related Products