Buy more than* S$200* and get FREE SHIPPING

400 type brass ball valve (standard bore)

5.00 (1)
Class
400
Material (Sheet)
PTFE
Connection Method
Rc
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Dimension d (phi mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Dimension d (phi mm) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 65 300 3 105 153 1pc 1 400RB-N 37697877 389.99 SGD
Shipped after 2018-05-25
65 50 200 2 1/2 91 127 1pc 1 400RB-N 37697861 249.99 SGD
Shipped after 2018-05-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High temperature tank
5
From Japan
On 2016-05-18 15:15:00
Exchange was perfect. Later I will try using ~ I expect it not to leak.
This review is about item#37697877.

Related Products