Buy more than* S$200* and get FREE SHIPPING

10K Check Valves, For Steam

3.25 (4)
Caution
Regarding gas, it excluded toxic gas and combustible gas.
Caliber Type
Straight
Maximum Pressure (MPa)
2.8 (room temperature water, oil, fuel oil, gas), 1.0 (saturated steam)
Material (Sheet)
R-PTFE
Pressure
10K
Material (Body)
Brass C3771BE
...see all>
Product Options
ADD TO CART
Dimensions L (mm) Shape Nominal Diameter (A) Dimension d (phi mm) Material (ball) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Shape Nominal Diameter (A) Dimension d (phi mm) Material (ball) Dimension D1 (mm) Nominal Diameter (B) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 - 32 25 C3771BE (chrome plating) 107 1 1/4 67 1PC 1 RB-S 37698324 47.99 SGD
In stock
88 Screwed type 40 32 C3771BE (chrome plating) 108 1.5 71 1PC 1 RB-S 37698333 57.99 SGD
In stock
99 - 50 38 C3771BE (chrome plating) 108 2 76 1PC 1 RB-S 37698342 85.99 SGD
Shipped after 2018-01-23
43 Screwed type 10 8 C3771BE (chrome plating) 72 41706 44 1PC 1 RB-S 37698281 18.99 SGD
In stock
51 Screwed Type 15 10 C3771BE (chromium plating) 87 1/2 46 1PC 1 RB-S 37698297 18.99 SGD
In stock
59 Screwed Type 20 15 C3771BE (chromium plating) 87 3/4 49 1PC 1 RB-S 37698306 21.99 SGD
In stock
71 Screwed Type 25 20 C3771BE (chromium plating) 107 1 63 1PC 1 RB-S 37698315 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Steam piping
1
From Japan
On 2015-01-28 14:57:49
15 A was attached to the piping of less than 0.7 Mpa of steam. Steam leaks from the seam of the valve in one week. I can not use it for steam. The body of the valve is thin.
This review is about item#37698297.
Maintenance of steam piping
5
From Japan
On 2014-10-06 21:36:03
Replacement due to aging of steam piping valves. Durability is now verified. Thanks to it, it cheaply rises, it is a big help.
This review is about item#37698306.
Used for normal steam piping
4
From Japan
On 2014-04-27 22:03:20
I want the steam-resistant specification and other specifications to be easy to understand with the color of the steering wheel. Durability etc are unknown. The use feeling is good.
This review is about item#37698297.
Repair of valve
3
From Japan
On 2013-12-10 13:14:58
I made it to the same parts easily so it was done.
This review is about item#37698297.

Related Products