Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

10K stainless steel ball valves (full bore) (flange type lever type)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Nominal Diameter (A)
50
Material (ball)
SCS13A
Material (Sheet)
R-PTFE
Dimension D1 (mm)
230
Pressure
10K
Nominal Diameter (B)
2
Dimension H (mm)
120
Dimensions L (mm)
178
Material (Body)
SCS13A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 A10-UBF-L 16338604 539.99 SGD
Shipped after 2018-05-09
ADD TO CART

Related Products