Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Light Bar 180

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
14
Luminous Intensity (mcd)
Full Mode: 268000 energy-saving mode: 148000
Illumination mode
Full mode (14 lights), spot mode (7 lights)
Lighting Time
Full mode / 15 hours, spot mode / 29 hours
Materials (cover)
Polycarbonate
Light Source
LED
Dimensions (Width W x Height H) (mm)
80x310
Power
3 AA alkaline batteries
Weight (kg)
0.37
Accessories
AA batteries x3, dedicated bag
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDLB14-XJ 37683186 -
Discontinued
[x]
ADD TO CART

Related Products