Buy more than* S$200* and get FREE SHIPPING

LED Light Bar 360

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
28
Illumination mode
Full mode (360 degrees), lantern mode (240 degrees), spot mode (180 degrees)
Lighting Time
Full mode / 15 hours, lantern mode / 21 hours, spot mode / 29 hours
Materials (cover)
Polycarbonate
Light Source
LED
Dimensions (Width W x Height H) (mm)
80x310
Power
3 AA alkaline batteries
Weight (kg)
0.38 (including battery)
Accessories
AA batteries x3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BDLB28-XJ 37683195 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the night camping
5
From Japan
On 2013-07-08 13:27:20
Bright more than I thought to. This is a 2-th purchase.
This review is about item#37683195.

Related Products